Shop All Plastic Sheets
Usa Industrials
Black UHMW Polyethylene Plastic Sheet 36" L x 48" W x 1/8" Thick
Mfr # BULK-PS-UHMWB-14
Zoro # G7771679
product price: $69.99
/ea
Sold in multiples of 2 for $139.98
$139.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material UHMW Polyethylene
- Plastic Thickness 1/8"
- Plastic Width 48"
- Plastic Length 36"
- Plastic Color Black
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-UHMWB-14
- Zoro # G7771679
- UPC # 193005905989
- Country of Origin Unknown
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 36" |
Length Tolerance | (-1" - +1") |
Length | 48" |
Width | 36" |
Width Tolerance | (-0.25" - +0.25") |
Description
Black UHMW Polyethylene Plastic Sheet - 1/8" Thick x 36" Long x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, SBR, 1/8"Thick, 36"x6", 70A (BULK-RS-SBR75-150)
- ZORO SELECT Clear PETG Sheet Stock 24" L x 12" W x 0.250" Thick (1UTN8)
- ZORO SELECT Slotted Shim 3 x 3" x 0.020", Pk20 (36D738)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 12"x12", 30A (BULK-RS-S30-42)
- USA INDUSTRIALS Beige ABS Sheet Stock 36" L x 12" W x 3/8" Thick (BULK-PS-ABS-207)
- USA INDUSTRIALS PVC Plastic Sheet 4 ft L x 2 ft W x 3/16 in Thick (BULK-PS-PVC-36)
- USA INDUSTRIALS HDPE Plastic Sheet 6" L x 6" W x 1" Thick (BULK-PS-PE-341)
- USA INDUSTRIALS Polycarbonate Plastic Sheet 24" L x 8" W x 1/2" Thick (BULK-PS-PC-295)
- USA INDUSTRIALS HDPE Plastic Sheet 8 ft L x 4 ft W x 1/2 in Thick (BULK-PS-PE-30)
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 60" L x 48" W x 1/2" Thick (BULK-PS-CAC-451)
- ZORO SELECT Off-White LDPE Sheet Stock 48" L x 24" W x 0.500" Thick (1YZZ8)
- Usa Industrials Plastic Sheets