Shop All Plastic Rods
Usa Industrials
Black UHMW Polyethylene Plastic Bar 48" L, 6" W
Mfr # BULK-PS-UHMWB-456
Zoro # G7769140
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMW Polyethylene
- Length 48"
- Color Black
- Tensile Strength (PSI) 4,400 psi
- Width 6"
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-UHMWB-456
- Zoro # G7769140
- UPC # 193005895884
- Country of Origin Unknown
- Category Plastic Rods
Dimensions
Length | 48" |
Width | 6" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.25" - +0.25") |
Description
Black UHMW Polyethylene Plastic Bar - 1-1/4" Thick x 6" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Plate 316, 8 in Overall L (316 SS0.25x4x81)
- ZORO SELECT Rubber Sheet, Gum, 3/8"Thick, 24"x12", 40A (BULK-RS-NAT40-246)
- ZORO SELECT Clear PETG Tube Stock 1 ft L, 3/8 in Inside Dia, 5/8 in Outside Dia (BULK-PT-PETG-34)
- ONLINEMETALS Carbon Steel Tube-Square 12 L, 2.5 W (10352)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 24" L, 5" W (BULK-PS-UHMW-305)
- USA INDUSTRIALS PVC Plastic Rod 1 ft L, 2 in Dia. (BULK-PR-PVC-138)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 48" L, 1-1/4" W (BULK-PS-UHMW-684)
- USA INDUSTRIALS Gray PVC Type 1 Plastic Bar 48" L, 1/2" W (BULK-PS-PVC-562)
- USA INDUSTRIALS Off-White Nylon 6/6 Plastic Bar 12" L, 2-1/2" W (BULK-PS-NYL-233)
- USA INDUSTRIALS FDA Teflon PTFE Sanitary Gasket For 8" Tube (ZUSA-SG-T-8)
- ZORO SELECT White Polypropylene Rod Stock 8 ft. L, 3/8" Dia. (22JM36)
- Usa Industrials Plastic Rods