Shop All Ball Valves
Usa Industrials
Ball Valve - 316SS 1 Piece - 1000 psi - Standard Port - 1/2" FNPT
Mfr # ZUSA-VLV-36
Zoro # G7943230
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Style Straight
- Port Standard
- Handle Material 304 Stainless Steel
- Max. Pressure 1,000 psi
Product Information
- Brand Usa Industrials
- MFR # ZUSA-VLV-36
- Zoro # G7943230
- UPC # 193005436216
- Country of Origin Unknown
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Style | Straight |
Port | Standard |
Handle Material | 304 Stainless Steel |
Max. Pressure | 1,000 psi |
Stem Material | 316 Stainless Steel |
Valve Structure | 1-Piece |
Ball Material | 316 Stainless Steel |
Seat Material | PTFE |
Temp. Range | -20 to 350??F |
Standards | ANSI/ASME B1.20.1 |
Max. Steam Pressure | 100 psi |
Connection Type | Female NPT |
Description
Ball Valve - 316 Stainless Steel - 1 Piece - 1000 psi - Standard Port - 1/2" Female NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Connector, Nylon, CompxM, 3/8Inx1/2In (N6MC8)
- ZORO SELECT U-Bolt Plate, 304 Stainless Steel, PK5 (U17257.056.0387)
- MAYFAIR Toilet Seat Elong Wood Bone (141EC 006/146EC)
- SLOAN Sv38A Repair Kit Sloan 3.5 Closet (3378038)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-56)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-57)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-64)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-51)
- USA INDUSTRIALS Manual 2-Way Ball Valve, Flange, 316 SS (ZUSA-VLV-183)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-134)
- PARKER PLASTIC BALL VLV (PP4VEU6-MG)
- Usa Industrials Ball Valves