Shop All Ball Valves
Usa Industrials
Ball Valve, 304 Stainless Steel, Tee
Mfr # ZUSA-VLV-165
Zoro # G100715948
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Body Material 304 Stainless Steel
- Body Style Tee
- Handle Type Lever
- Port Standard
Product Information
- Brand Usa Industrials
- MFR # ZUSA-VLV-165
- Zoro # G100715948
- UPC # 193005312442
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2 in |
Overall Length | 2.4 in |
Outlet Connection Size - Side 2 | 1/2 in |
Inlet Connection Size | 1/2 in |
Outlet Connection Size - Side 1 | 1/2 in |
Nominal Valve Size | 1/2 in |
Description
Manual Three-Way Ball Valve, Body Material 304 Stainless Steel, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 1/2 in, Inlet Connection Size 1/2 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Bottom, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1/2 in, Outlet Connection Gender - Side 1 Female
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPENCE Pressure Regulator, 5 to 50 psi, 11-3/4inL (E-C1K3A1B1AK1)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Long Sweep, Spigot x Hub, 4 in Pipe Size (06064)
- RINNAI Condensing Vertical Vent Termination, 3x5 Concentric (20" above Roof) (184162PP)
- ZORO SELECT 1/4" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNB13)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-151)
- USA INDUSTRIALS Ball Valve - 316SS 1 Piece - 1000 psi - Standard Port - 3/8" FNPT (ZUSA-VLV-35)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-136)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, Brass (ZUSA-VLV-196)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-67)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-145)
- KECKLEY 2" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-200)
- Usa Industrials Ball Valves