Shop All Round Spacers
Usa Industrials
Aluminum Unthreaded Round Spacers, M5 Screw Size, Plain Aluminum, 13 mm Overall Lg
Mfr # ZSPCR-423
Zoro # G201011543
product price: $1.95
/ea
Sold in multiples of 5 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- For Screw Size M5
- Overall Length Tolerance +/-0.13 mm
- Material Aluminum
- Finish Plain
Product Information
- Brand Usa Industrials
- MFR # ZSPCR-423
- Zoro # G201011543
- UPC # 193005442064
- Country of Origin China
- Category Round Spacers
Dimensions
For Screw Size | M5 |
Overall Length | 13 mm |
Overall Length Tolerance | +/-0.13 mm |
Inside Diameter | 5.3 mm |
Inside Diameter Tolerance | +/-0.13 mm |
Outside Diameter | 8 mm |
Outside Diameter Tolerance | +/-0.13 mm |
Inside Dia. | 5.3 mm |
Outside Dia. | 8 mm |
Length | 13 mm |
Details
Item | Aluminum Unthreaded Round Spacers |
System of Measurement | Metric |
Material | Aluminum |
Finish | Plain |
Spacer Finish | Polished |
Spacer Material | Aluminum |
Spacer Color | Silver |
Color | Silver |
Tensile Strength | 45,000 psi |
Rockwell Hardness | B50 |
Spacer Type | Round |
Description
Spacer, Spacer Type Round, For Screw Size M5, Overall Length 13 mm, Inside Diameter 5.3 mm, Outside Diameter 8 mm, Retaining Rib Diameter Not Applicable, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Hex Width Not Applicable, Color Silver, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.13 mm, Outside Diameter Tolerance +/-0.13 mm, Overall Length Tolerance +/-0.13 mm, Rockwell Hardness B50, Tensile Strength 45,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Screw Assortment, Steel, Zinc Plated Finish (JBDL24PRMS50)
- SPEC OPS Hog Ring Staples, 16 ga, 11/16 in Leg L, Steel, 2500 PK (M7-RING616G50B)
- SANITUBE Hex Nut, 2-1/2", Alloy Steel (13H-250)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 50 PK (M07400.100.0040)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-279)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #8 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-58)
- USA INDUSTRIALS Round Spacer - Nylon - 1/2 OD x 1/4 Long - For 1/4 Screw Size (BULK-SPCR-1091)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #8 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-46)
- USA INDUSTRIALS Brass Unthreaded Round Spacers, #10 Screw Size, Zinc Plated Brass, 1/2" Overall Lg (ZSPCR-456)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #8 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-62)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 3/8 in Overall Lg (370610RSN)
- Usa Industrials Round Spacers