Shop All Aluminum Pipes
Usa Industrials
Aluminum Sch40 Pipe Nipple (Both Ends) w Sealant 4" MNPT 4" L
Mfr # ZUSA-PF-6166
Zoro # G7932651
product price: $64.95
/ea
Sold in multiples of 2 for $129.90
$129.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B241, ANSI/ASME B1.20.1
- Material - Pipe Aluminum
- Overall Pipe Length 4"
- Max. Pressure 150 psi
- Seamless/Welded Seamless
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-6166
- Zoro # G7932651
- UPC # 193005435011
- Country of Origin Unknown
- Category Aluminum Pipes
Dimensions
Overall Pipe Length | 4" |
Pipe Size (Fittings) | 4" |
Details
Standards | ASTM B241, ANSI/ASME B1.20.1 |
Material - Pipe | Aluminum |
Max. Pressure | 150 psi |
Seamless/Welded | Seamless |
Pipe Type | Pipe Nipple |
Pipe Connection Type | Threaded on Both Ends |
Pipe Schedule | 40 |
Description
Pipe Fitting w/ Thread Sealant - Aluminum - Schedule 40 - Pipe Nipple (Threaded on Both Ends) - 4" NPT Male - 4" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress 90 elbow, 1" x 1" (85412)
- DELTA Dorval 8" Towel Bar (75608-CZ)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Vent, Hub x Spigot, 1-1/2 in Pipe Size (1WKT7)
- AMERICAN STANDARD Urinal Strainer, 2" (7301242-100.0020A)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1/2" MNPT 4" L (ZUSA-PF-5722)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 3" MNPT 4" L (ZUSA-PF-5729)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 2" MNPT 12" L (ZUSA-PF-5867)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1/2" MNPT 6" L (ZUSA-PF-5778)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1/2" MNPT 2" L (ZUSA-PF-5666)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1-1/4" MNPT 12" L (ZUSA-PF-5865)
- ONLINEMETALS 1" x 3" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded (1205)
- Usa Industrials Pipes