Shop All Aluminum Pipes
Usa Industrials
Aluminum Sch40 Pipe Nipple (Both Ends) w Sealant 1/2" MNPT 3" L
Mfr # ZUSA-PF-6130
Zoro # G7932825
product price: $7.99
/ea
Sold in multiples of 11 for $87.89
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size (Fittings) 1/2"
- Seamless/Welded Seamless
- Standards ASTM B241, ANSI/ASME B1.20.1
- Material - Pipe Aluminum
- Overall Pipe Length 3"
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-6130
- Zoro # G7932825
- UPC # 193005434854
- Country of Origin Unknown
- Category Aluminum Pipes
Dimensions
Pipe Size (Fittings) | 1/2" |
Overall Pipe Length | 3" |
Details
Seamless/Welded | Seamless |
Standards | ASTM B241, ANSI/ASME B1.20.1 |
Material - Pipe | Aluminum |
Pipe Schedule | 40 |
Pipe Type | Pipe Nipple |
Pipe Connection Type | Threaded on Both Ends |
Max. Pressure | 150 psi |
Description
Pipe Fitting w/ Thread Sealant - Aluminum - Schedule 40 - Pipe Nipple (Threaded on Both Ends) - 1/2" NPT Male - 3" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Royal Bpw 1000-1.6 Yi Flush Valve (3919750)
- VIEGA Viega ProPress coupling No stop, 2" x 2" (78197)
- CHRONOMITE LABS Electric Tankless Water Heater, 90A, 240V, Amps AC: 48 (ER-90L/240_3P)
- KOHLER Watertile Square 54-Nozzle Body Spray (8002-AF)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1" MNPT 6" L (ZUSA-PF-5780)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 3" MNPT 3" L (ZUSA-PF-5701)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 5" MNPT 6" L (ZUSA-PF-5787)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 2" MNPT 12" L (ZUSA-PF-5867)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 4" MNPT 6" L (ZUSA-PF-5786)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1" MNPT 2-1/2" L (ZUSA-PF-5682)
- ONLINEMETALS 2" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1224)
- Usa Industrials Aluminum Pipes