Shop All Aluminum Pipes
Usa Industrials
Aluminum Sch40 Pipe Nipple (Both Ends) 2" MNPT 4" L
Mfr # ZUSA-PF-5727
Zoro # G7933123
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Type Pipe Nipple
- Pipe Size (Fittings) 2"
- Seamless/Welded Seamless
- Pipe Schedule 40
- Max. Pressure 150 psi
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-5727
- Zoro # G7933123
- UPC # 193005434373
- Country of Origin Unknown
- Category Aluminum Pipes
Dimensions
Pipe Size (Fittings) | 2" |
Overall Pipe Length | 4" |
Details
Pipe Type | Pipe Nipple |
Seamless/Welded | Seamless |
Pipe Schedule | 40 |
Max. Pressure | 150 psi |
Standards | ASTM B241, ANSI/ASME B1.20.1 |
Pipe Connection Type | Threaded on Both Ends |
Material - Pipe | Aluminum |
Description
Pipe Fitting - Aluminum - Schedule 40 - Pipe Nipple (Threaded on Both Ends) - 2" NPT Male - 4" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Shank Extension Kit, Brass (M960131-0070A)
- NUMATICS 24V-DC 1/8IN NPT SOLENOID VALVE (031SS4154000061)
- CHICAGO FAUCET Cartridge Seat, Monel, PK100 (1-327BL100JKABNF)
- PARKER 5/16" Compression Brass Nut & Acetal Sleeve 10PK (61P-5)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 4" MNPT 4" L (ZUSA-PF-5730)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 3" MNPT 3" L (ZUSA-PF-5701)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1/2" MNPT 6" L (ZUSA-PF-5778)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1-1/4" MNPT 12" L (ZUSA-PF-5865)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1" MNPT 2-1/2" L (ZUSA-PF-5682)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1/2" MNPT 4" L (ZUSA-PF-5722)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) w Sealant 1/2" MNPT 1-1/2" L (ZUSA-PF-6088)
- Usa Industrials Pipes