Shop All Aluminum Pipes
Usa Industrials
Aluminum Sch40 Pipe Nipple (Both Ends) 2-1/2" MNPT 12" L
Mfr # ZUSA-PF-5868
Zoro # G7932791
product price: $50.35
/ea
$50.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seamless/Welded Seamless
- Pipe Connection Type Threaded on Both Ends
- Pipe Size (Fittings) 2-1/2"
- Pipe Schedule 40
- Standards ASTM B241, ANSI/ASME B1.20.1
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-5868
- Zoro # G7932791
- UPC # 193005434588
- Country of Origin Unknown
- Category Aluminum Pipes
Dimensions
Pipe Size (Fittings) | 2-1/2" |
Overall Pipe Length | 12" |
Details
Seamless/Welded | Seamless |
Pipe Connection Type | Threaded on Both Ends |
Pipe Schedule | 40 |
Standards | ASTM B241, ANSI/ASME B1.20.1 |
Material - Pipe | Aluminum |
Pipe Type | Pipe Nipple |
Max. Pressure | 150 psi |
Description
Pipe Fitting - Aluminum - Schedule 40 - Pipe Nipple (Threaded on Both Ends) - 2-1/2" NPT Male - 12" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Pipe Nipple, Steel, 1 x 1/2 in, MNPTF (1 X 1/2 FF-S)
- ZORO SELECT 3" FNPT SS Cross (4381037900)
- PARKER 3/8" Push x 1/4" MNPT Kynar Check Valve (FB6MCVC4-HBLK-05)
- DELTA Delta Foundations Metal Lever Handle Set - Bathroom Chrome (RP74151)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1-1/4" MNPT 3" L (ZUSA-PF-5697)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) w Sealant 1/2" MNPT 1-1/2" L (ZUSA-PF-6088)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 3" MNPT 6" L (ZUSA-PF-5785)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1/2" MNPT 2" L (ZUSA-PF-5666)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1/2" MNPT 6" L (ZUSA-PF-5778)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 5" MNPT 6" L (ZUSA-PF-5787)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 4" MNPT 6" L (ZUSA-PF-5786)
- Usa Industrials Aluminum Pipes