Shop All Aluminum Pipes
Usa Industrials
Aluminum Sch40 Pipe Nipple (Both Ends) 1/2" MNPT 6" L
Mfr # ZUSA-PF-5778
Zoro # G7932721
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 6"
- Pipe Size (Fittings) 1/2"
- Pipe Schedule 40
- Max. Pressure 150 psi
- Seamless/Welded Seamless
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-5778
- Zoro # G7932721
- UPC # 193005434410
- Country of Origin Unknown
- Category Aluminum Pipes
Dimensions
Overall Pipe Length | 6" |
Pipe Size (Fittings) | 1/2" |
Details
Pipe Schedule | 40 |
Max. Pressure | 150 psi |
Seamless/Welded | Seamless |
Standards | ASTM B241, ANSI/ASME B1.20.1 |
Pipe Type | Pipe Nipple |
Material - Pipe | Aluminum |
Pipe Connection Type | Threaded on Both Ends |
Description
Pipe Fitting - Aluminum - Schedule 40 - Pipe Nipple (Threaded on Both Ends) - 1/2" NPT Male - 6" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 1-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048200)
- KOHLER Aerator & Key Kit, 1.2 Gpm (1281577)
- SOUTHLAND PIPE NIPPL Short Lengths Of Pipe (3/4X18)
- ZORO SELECT 1-1/2" Malleable Iron 45 Degree Street Elbow Class 150 (0810028019)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1-1/4" MNPT 12" L (ZUSA-PF-5865)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 3" MNPT 3" L (ZUSA-PF-5701)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 3" MNPT 6" L (ZUSA-PF-5785)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1" MNPT 2-1/2" L (ZUSA-PF-5682)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 4" MNPT 4" L (ZUSA-PF-5730)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 3" MNPT 4" L (ZUSA-PF-5729)
- ONLINEMETALS 1.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1223)
- Usa Industrials Pipes