Shop All Aluminum Pipes
Usa Industrials
Aluminum Sch40 Pipe Nipple (Both Ends) 1/2" MNPT 2" L
Mfr # ZUSA-PF-5666
Zoro # G7933105
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Type Pipe Nipple
- Max. Pressure 150 psi
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Aluminum
- Seamless/Welded Seamless
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-5666
- Zoro # G7933105
- UPC # 193005434137
- Country of Origin Unknown
- Category Aluminum Pipes
Dimensions
Pipe Size (Fittings) | 1/2" |
Overall Pipe Length | 2" |
Details
Pipe Type | Pipe Nipple |
Max. Pressure | 150 psi |
Pipe Connection Type | Threaded on Both Ends |
Material - Pipe | Aluminum |
Seamless/Welded | Seamless |
Standards | ASTM B241, ANSI/ASME B1.20.1 |
Pipe Schedule | 40 |
Description
Pipe Fitting - Aluminum - Schedule 40 - Pipe Nipple (Threaded on Both Ends) - 1/2" NPT Male - 2" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Basket, Stainless Steel (1PPF9)
- SIOUX CHIEF TEST PLUG SLIP 2"" (882-2)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (HT8210G004)
- RIDGID Press Tool Jaw (28033)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1/2" MNPT 6" L (ZUSA-PF-5778)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 3" MNPT 3" L (ZUSA-PF-5701)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 4" MNPT 4" L (ZUSA-PF-5730)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) w Sealant 1/2" MNPT 1-1/2" L (ZUSA-PF-6088)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1/2" MNPT 4" L (ZUSA-PF-5722)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 5" MNPT 6" L (ZUSA-PF-5787)
- ONLINEMETALS 1.5" x 0.125" Aluminum Square Tube 6063-T52-Extruded (1195)
- Usa Industrials Aluminum Pipes