Shop All Motor Brushes
Usa Industrials
Aftermarket GE Replacement Carbon Motor Brush - Electrographitic, Grade D374F
Mfr # REP557W
Zoro # G209940623
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 0.75"
- Length (In.) 2"
Product Information
- Brand Usa Industrials
- MFR # REP557W
- Zoro # G209940623
- UPC # 197666071700
- Country of Origin China
- Category Motor Brushes
Dimensions
Width (In.) | 0.75" |
Length (In.) | 2" |
Description
Aftermarket GE Replacement Carbon Motor Brush - Electrographitic, Grade D374F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Heavy Duty Compressor, 240V, 80 gal. (DXCMLA4708065)
- DYNABRADE Mandrel (93534)
- FAFNIR Cast Iron Housed Unit, 4 Bolt Flange (SCJ1-7/16)
- D&D Timing Belt, 5M, 25 x 535mm PL, T107 (535-5M-25)
- USA INDUSTRIALS OEM GE Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP554W)
- USA INDUSTRIALS Aftermarket Siemens Replacement Carbon Motor Brush - Electrographitic, Grade D8D-2 (REP2259)
- USA INDUSTRIALS Aftermarket Leeson Replacement Carbon Motor Brush - Carbon Graphite, Grade CBG1 (REP1163B)
- USA INDUSTRIALS Aftermarket Reliance Replacement Carbon Motor Brush - Electrographitic, Grade SA45 (REP2499)
- USA INDUSTRIALS Aftermarket GE Replacement Carbon Motor Brush - Carbon Graphite, Grade D214 (REP305W)
- USA INDUSTRIALS Aftermarket Toyo Denki Replacement Carbon Motor Brush - Electrographitic, Grade E3 (REP3594)
- USA INDUSTRIALS Aftermarket Baldor Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP631W)
- Usa Industrials Motor Brushes