Shop All Plastic Sheets
Usa Industrials
ABS Plastic Sheet 24" L x 12" W x 1/16" Thick
Mfr # BULK-PS-ABS-268
Zoro # G7759365
product price: $12.79
/ea
Sold in multiples of 7 for $89.53
$89.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material ABS
- Plastic Thickness 1/16"
- Plastic Width 12"
- Plastic Length 24"
- Plastic Color Beige
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-ABS-268
- Zoro # G7759365
- UPC # 193005878405
- Country of Origin Unknown
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 24" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-1" - +1") |
Length | 24" |
Width | 12" |
Description
ABS Plastic Sheet - 1/16" Thick x 12" Wide x 24" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, Neoprene, 50 ft Length, Non-Adhesive Backing, 1/8 in Overall Width, Style: E (ZTRIM-141)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 3 in W (ha.375x3-72)
- STANLEY Steel Sheet Weldable 16Ga12X24 (N215-756)
- ZORO SELECT White PTFE Film Stock 12" L x 12" W x 0.010" Thick (G15-10F-12X12)
- USA INDUSTRIALS Clear Cast Acrylic Plastic Bar 24" L x 6" W x 1/8" Thick (BULK-PS-CAC-539)
- USA INDUSTRIALS Black Acetal Plastic Sheet 2 ft L x 1 ft W x 1 in Thick (BULK-PS-ACB-15)
- USA INDUSTRIALS Black Acetal Copolymer Plastic Sheet 12" L x 8" W x 1/16" Thick (BULK-PS-ACB-367)
- USA INDUSTRIALS Polycarbonate Plastic Sheet 48" L x 8" W x 3/8" Thick (BULK-PS-PC-306)
- USA INDUSTRIALS HDPE Plastic Sheet 24" L x 8" W x 1/8" Thick (BULK-PS-PE-366)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 48" L x 12" W x 2" Thick (BULK-PS-UHMWB-159)
- PALSUN Polycarbonate polycarbonate sheet 48 L x 36 W x (171363)
- Usa Industrials Plastic Sheets