Shop All Socket Head Cap Screws
Usa Industrials
#6-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1/4 in Length, 100 PK
Mfr # ZSCRW-17
Zoro # G001010982
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 1/4 in
- Material Stainless Steel
- Finish Plain
Product Information
- Brand Usa Industrials
- MFR # ZSCRW-17
- Zoro # G001010982
- UPC # 193005305161
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/4 in |
Head Height | 0.073 in |
Minimum Thread Length | 1/4 in |
Head Diameter | 0.262 in |
Details
System of Measurement | Inch |
Head Type | Button |
Material | Stainless Steel |
Finish | Plain |
Item | Socket Button Head Screw |
Thread Style | Fully Threaded |
Material Grade/Class | 316 |
Manufacturer Location | Globally Sourced |
Thread Type | Coarse |
Description
Socket Button Head Screw, Head Type Button, System of Measurement Inch, Drive Type Hex, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size #6-32, Minimum Thread Length 1/4 in, Fastener Length 1/4 in, Head Height 0.073 in, Head Diameter 0.262 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Nut, 3/8-16, Steel, Black Oxide (Z0278)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 3/8 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-292)
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.016.0075)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK (U07000.019.0200)
- USA INDUSTRIALS 5/16"-18 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3 in Length, 5 PK (ZSCRW-106)
- USA INDUSTRIALS 1/2"-13 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1-1/4 in Length, 5 PK (ZSCRW-131)
- USA INDUSTRIALS 3/8"-24 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1 in Length, 10 PK (ZSCRW-126)
- USA INDUSTRIALS 1/4"-20 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1-1/8 in Length, 10 PK (ZSCRW-606)
- USA INDUSTRIALS M10-1.50 Socket Head Cap Screw, Passivated 316 Stainless Steel, 25 mm Length, 10 PK (ZSCRW-192)
- USA INDUSTRIALS 3/8"-16 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3-1/2 in Length, 5 PK (ZSCRW-686)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07040.025.0100)
- Usa Industrials Socket Head Cap Screws