Shop All Socket Head Cap Screws
Usa Industrials
3/8"-24 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3/4 in Length
Mfr # ZSCRW-744
Zoro # G601010610
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- System of Measurement Inch
- Thread Size 3/8"-24
- Fastener Length 3/4 in
- Material Stainless Steel
- Finish Plain
Product Information
- Brand Usa Industrials
- MFR # ZSCRW-744
- Zoro # G601010610
- UPC # 193005351502
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-24 |
Fastener Length | 3/4 in |
Head Height | 0.234 in |
Minimum Thread Length | 3/4 in |
Head Diameter | 0.781 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Material | Stainless Steel |
Finish | Plain |
Item | Socket Flat Head Screw |
Thread Style | Fully Threaded |
Material Grade/Class | 316 |
Manufacturer Location | Globally Sourced |
Thread Type | Fine |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Hex, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size 3/8 In.-24, Minimum Thread Length 3/4 in, Fastener Length 3/4 in, Head Height 0.234 in, Head Diameter 0.781 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Hot Dipped Galvanized, 25 PK (09642)
- MIDWEST FASTENER Fully Threaded Rod, 7/16"-14, Grade 2, Zinc Plated Finish, 5 PK (76965)
- KEN FORGING Machinery Eye Bolt With Shoulder, 2-1/2"-4, 5 in Shank, 4 in ID, Steel, Galvanized (K2037-HDG)
- NUVO IRON #8 screw, 2 in., Torx head, Black, 400PK (82BLKJ)
- USA INDUSTRIALS #8-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1-1/4 in Length, 10 PK (ZSCRW-557)
- USA INDUSTRIALS #4-40 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1/8 in Length, 50 PK (ZSCRW-8)
- USA INDUSTRIALS 1/4"-28 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3/4 in Length, 5 PK (ZSCRW-622)
- USA INDUSTRIALS 1/4"-20 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3/4 in Length, 10 PK (ZSCRW-603)
- USA INDUSTRIALS 1/4"-20 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1-1/8 in Length, 10 PK (ZSCRW-606)
- USA INDUSTRIALS 1/2"-13 Socket Head Cap Screw, Passivated 316 Stainless Steel, 2 in Length (ZSCRW-759)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51030.013.0037)
- Usa Industrials Socket Head Cap Screws