Shop All Black Pipe Fittings
Usa Industrials
3/4" Black-Coated Steel
Mfr # ZUSA-PF-6537
Zoro # G7821640
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black-Coated Steel
- Specific Fitting Shape Tee
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Tee
- Fitting Connection Type FNPT
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-6537
- Zoro # G7821640
- UPC # 193005435424
- Country of Origin Unknown
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Details
Pipe Fitting Material | Black-Coated Steel |
Specific Fitting Shape | Tee |
Fitting Schedule/Class | Class 3000 |
Basic Pipe Fitting Shape | Tee |
Fitting Connection Type | FNPT |
Standards | ASTM??A105,??ANSI/ASME??B16.11,??MSS SP-83, ANSI/ASME B1.20.1 |
Max. Pressure | 3000 psi |
Description
Pipe Fitting - Black-Coated Steel - Class 3000 - Tee - 3/4" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Cadet 1.6GPF Elong Toilet Wh, 1.6 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (2462.016.020)
- ZORO SELECT Black Nipple, Welded, 1/2x8 (793MW5)
- PARKER Solenoid Valve (7131TBN2JV00)
- DELTA Commercial 1 or 3 Hole Single Handle Centerset Lav Faucet (583LF-WF)
- USA INDUSTRIALS 1/4" Black-Coated Steel (ZUSA-PF-6582)
- USA INDUSTRIALS Pipe Fittings BlackCoated Malleable Iron Class 150 Square Head Plug 14 NPT Male (ZUSA-PF-16223)
- USA INDUSTRIALS 1/2" Black-Coated Steel (ZUSA-PF-6584)
- USA INDUSTRIALS Pipe Nipple BlackCoated Steel Schedule 40 Welded Threaded on Both Ends 114 NPT 24 Long (ZUSA-PF-17140)
- USA INDUSTRIALS 1/4" Black-Coated Steel (ZUSA-PF-6534)
- USA INDUSTRIALS 1/2" Black-Coated Steel (ZUSA-PF-6560)
- ZORO SELECT Male NPT x Female NPT Malleable Iron Hex Bushing (783YC5)
- Usa Industrials Black Pipe Fittings