Shop All Stainless Steel Pipes
Usa Industrials
316SS Sch40 - Pipe Nipple (Both Ends) w Sealant - 1/4" MNPT - 3" L
Mfr # ZUSA-PF-2720
Zoro # G7930165
product price: $6.19
/ea
Sold in multiples of 14 for $86.66
$86.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 3"
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
- Seamless/Welded Welded
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-2720
- Zoro # G7930165
- UPC # 193005424862
- Country of Origin Unknown
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 3" |
Pipe Size (Fittings) | 1/4" |
Details
Pipe Connection Type | Threaded on Both Ends |
Pipe Type | Pipe Nipple |
Pipe Schedule | 40 |
Seamless/Welded | Welded |
Material - Pipe | 316 Stainless Steel |
Standards | ASTM A733, ASTM A312, ANSI/ASME B1.20.1 |
Max. Pressure | 150 psi |
Description
Pipe Fitting w/ Thread Sealant - 316 Stainless Steel - Schedule 40 - Pipe Nipple (Threaded on Both Ends) - 1/4" NPT Male - 3" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X 2" X 2-1/2" BLACK RED TEE (350-308C)
- SPEAKMAN Tiber Widespread Faucet Aerator Replace (RPG05-0913)
- ZORO SELECT Tubing, Oxygen Barrier, 3/4 in, Orange (U870O300)
- ZORO SELECT Coupler, Female, 3 In (3LX46)
- USA INDUSTRIALS Pipe Fitting - 316SS Sch40 - Pipe Nipple (Both Ends) - 1" MNPT - 14" L (ZUSA-PF-2470)
- USA INDUSTRIALS Pipe Fitting - 304SS Sch40 - Pipe Nipple (Both Ends) - 2" MNPT - 16" L (ZUSA-PF-1163)
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Close Nipple - 3/8" MNPT (ZUSA-PF-4572)
- USA INDUSTRIALS Pipe Fitting - 316SS - Schedule 80 - Close Nipple - 1/2" MNPT (ZUSA-PF-4028)
- USA INDUSTRIALS 304SS Sch80 - Pipe Nipple (Both Ends) - 3/8" MNPT - 3" L (ZUSA-PF-3533)
- USA INDUSTRIALS Pipe Fitting - 316SS Sch40 - Pipe Nipple (Both Ends) - 2" MNPT - 60" L (ZUSA-PF-2557)
- ZORO SELECT 1" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNF14)
- Usa Industrials Pipes