Shop All Stainless Steel Pipes
Usa Industrials
304SS Sch40 - Pipe Nipple (Both Ends) w Sealant - 3/4" MNPT - 36" L
Mfr # ZUSA-PF-1637
Zoro # G7928689
product price: $50.99
/ea
Sold in multiples of 2 for $101.98
$101.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 36"
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
- Seamless/Welded Welded
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-1637
- Zoro # G7928689
- UPC # 193005421779
- Country of Origin Unknown
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 36" |
Pipe Size (Fittings) | 3/4" |
Details
Pipe Connection Type | Threaded on Both Ends |
Pipe Type | Pipe Nipple |
Pipe Schedule | 40 |
Seamless/Welded | Welded |
Material - Pipe | 304 Stainless Steel |
Max. Pressure | 150 psi |
Standards | ASTM A733, ASTM A312, ANSI/ASME B1.20.1 |
Description
Pipe Fitting w/ Thread Sealant - 304 Stainless Steel - Schedule 40 - Pipe Nipple (Threaded on Both Ends) - 3/4" NPT Male - 36" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 36 Ceramic Console Sink with Stainless Steel Legs, WhiteBrushed Nickel (VPB28140W88)
- THRIFCO PLUMBING Kohler Type Replacement Cartridge (4402957)
- BECK 1-1/2" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331034405)
- LEGEND VALVE 1-1/4" X 1" M BZE MALE ADAPTER (312-016)
- USA INDUSTRIALS Pipe Fitting - 316SS Sch40 - Pipe Nipple (Both Ends) - 1" MNPT - 14" L (ZUSA-PF-2470)
- USA INDUSTRIALS Pipe Fitting - 316SS Sch80 - Pipe Nipple (Both Ends) - 1" MNPT - 2" L (ZUSA-PF-4046)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 3/4" MNPT - 12" L (ZUSA-PF-2455)
- USA INDUSTRIALS Pipe Fitting - 316SS Sch40 - Pipe Nipple (Both Ends) - 1" MNPT - 36" L (ZUSA-PF-2526)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (One End) w Sealant - 1/4" MNPT - 12" L (ZUSA-PF-1766)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) w Sealant - 1/4" MNPT - 3" L (ZUSA-PF-2720)
- ZORO SELECT 2" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Max. Pressure: 1049 psi @ 650 Degrees F (T4BNI02)
- Usa Industrials Stainless Steel Pipes