Shop All Stainless Steel Pipe Fittings
Usa Industrials
304 SS 150 Slip-On Pipe Flange - 3" Pipe Size
Mfr # BULK-PF-5
Zoro # G7934873
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Slip On Flange
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Flange
- Basic Pipe Fitting Material Metal
Product Information
- Brand Usa Industrials
- MFR # BULK-PF-5
- Zoro # G7934873
- UPC # 193005026653
- Country of Origin Unknown
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Details
Specific Fitting Shape | Slip On Flange |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Flange |
Basic Pipe Fitting Material | Metal |
Description
304 SS 150 Slip-On Pipe Flange - 3" Pipe Size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Toilet Bowl, 1.28 gpf, Cadet 3 Flushing System, Floor Mount, Elongated, White (3075000.020)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 97 gpm (LV-984-LF-RF)
- KOHLER Essential 22" X 34" Rectangle Decorative Mirror (26052-BLL)
- KOHLER Square Robe Hook (23290-2MB)
- USA INDUSTRIALS 304 SS 150 Slip-On Pipe Flange - 4" Pipe Size (BULK-PF-6)
- USA INDUSTRIALS 304 SS 150 Slip-On Pipe Flange - 2" Pipe Size (BULK-PF-4)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Reducing Elbow - 1" x 3/4" FNPT (ZUSA-PF-7005)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Tee - 1/8" NPT Female (ZUSA-PF-43)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Cross - 1/4" FNPT (ZUSA-PF-58)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Hex Socket Plug - 3/8" MNPT (ZUSA-PF-7029)
- THRIFCO PLUMBING 2 Inch Union Stainless Steel, Bulk (8919037)
- Usa Industrials Stainless Steel Pipe Fittings