Shop All Black Pipe Fittings
Usa Industrials
1/4" Black-Coated Steel
Mfr # ZUSA-PF-6534
Zoro # G7826741
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black-Coated Steel
- Basic Fitting Shape Tee
- Specific Fitting Shape Tee
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Tee
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-6534
- Zoro # G7826741
- UPC # 193005435394
- Country of Origin Unknown
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Details
Pipe Fitting Material | Black-Coated Steel |
Basic Fitting Shape | Tee |
Specific Fitting Shape | Tee |
Fitting Schedule/Class | Class 3000 |
Basic Pipe Fitting Shape | Tee |
Fitting Connection Type | FNPT |
Standards | ASTM??A105,??ANSI/ASME??B16.11,??MSS SP-83, ANSI/ASME B1.20.1 |
Max. Pressure | 3000 psi |
Description
Pipe Fitting - Black-Coated Steel - Class 3000 - Tee - 1/4" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Faucet, Motion Sensor, Chrome Plated (Z6920-XL-HYD)
- POWERS O-Ring Kit (390 805)
- ZORO SELECT 2" Malleable Iron Cap Class 150 (5P539)
- MOEN Voss One-Handle Bathroom Faucet in Matte Black (6903BL)
- USA INDUSTRIALS 1/4" Black-Coated Steel (ZUSA-PF-6582)
- USA INDUSTRIALS 1/2" Black-Coated Steel (ZUSA-PF-6560)
- USA INDUSTRIALS Pipe Nipple BlackCoated Steel Schedule 40 Welded Threaded on Both Ends 114 NPT 24 Long (ZUSA-PF-17140)
- USA INDUSTRIALS Pipe Fittings BlackCoated Malleable Iron Class 150 Square Head Plug 14 NPT Male (ZUSA-PF-16223)
- USA INDUSTRIALS 1/2" Black-Coated Steel (ZUSA-PF-6584)
- B & K STZ Industries 1/2 in. FIP each X 1/2 in. D FIP Black Malleable Iron Tee (312UPT-12)
- LEGEND VALVE 1-1/4" BLACK MERCHANT COUPLING (350-706)
- Usa Industrials Fittings