Shop All Machine Screws
Usa Industrials
1/4"-20 x 3/8 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK
Mfr # ZSCRW-400
Zoro # G301010798
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Drive Size #3
- Material 316 Stainless Steel
- Finish Passivated
Product Information
- Brand Usa Industrials
- MFR # ZSCRW-400
- Zoro # G301010798
- UPC # 193005332334
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/8 in |
Drive Size | #3 |
Head Height | 0.175 in |
Dimensional Standards | ASME B18.6.3 |
Head Width | 0.492 in |
Screw Size | 1/4"-20 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | 316 Stainless Steel |
Finish | Passivated |
Tensile Strength | 70,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Thread Type | Coarse |
Includes Washer | No |
Includes Nut | No |
Description
Phillips Drive Pan Head Screws,SS,PK25, Head Type Pan, Material 316 Stainless Steel, Finish Plain, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 3/8 in, Head Width 0.492 in, Head Height 0.175 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Insulated Staples, 27 ga, 11/16 in Leg L, Steel (450-002)
- BOSTITCH Collated Framing Nail, 1-1/2 in L, 11 ga, Round Head, 15 Degrees (C4R90BDSS-316)
- ZORO SELECT Hex Spacer, #6 Screw Size, Nylon, 3/4 in Overall Lg, 0.115 in Inside Dia, 10 PK (35HSP109)
- ZORO SELECT Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L, 50 PK (M01210.140.0020)
- USA INDUSTRIALS 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-403)
- USA INDUSTRIALS 1/4"-20 x 1-1/2 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 10 PK (ZSCRW-406)
- USA INDUSTRIALS 1/4"-20 x 5/8 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-402)
- USA INDUSTRIALS M5-0.80 x 18 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 50 PK (ZSCRW-280)
- USA INDUSTRIALS #1-72 x 1/8 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-705)
- USA INDUSTRIALS #10-24 x 2 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 10 PK (ZSCRW-381)
- L.H. DOTTIE 1/4"-20 x 3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC1434)
- Usa Industrials Machine Screws