Shop All Machine Screws
Usa Industrials
1/4"-20 x 3 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 10 PK
Mfr # ZSCRW-410
Zoro # G001010760
product price: $14.49
/pk 10, $1.45/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Drive Size #3
- Material 316 Stainless Steel
- Finish Passivated
Product Information
- Brand Usa Industrials
- MFR # ZSCRW-410
- Zoro # G001010760
- UPC # 193005332495
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3 in |
Drive Size | #3 |
Head Height | 0.175 in |
Head Width | 0.492 in |
Dimensional Standards | ASME B18.6.3 |
Screw Size | 1/4"-20 |
Overall Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | 316 Stainless Steel |
Finish | Passivated |
Tensile Strength | 70,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Direction | Right Hand |
Thread Type | Coarse |
Thread Style | Fully Threaded |
Includes Washer | No |
Includes Nut | No |
Material Type | Stainless Steel |
Finish Type | Plain |
Description
Phillips Drive Pan Head Screws,SS,PK10, Head Type Pan, Material 316 Stainless Steel, Finish Plain, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 3 in, Head Width 0.492 in, Head Height 0.175 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 10-32x3/16, PK5 (MS51023-48)
- MIDWEST FASTENER #8-32 x 3 in Phillips Pan Machine Screw, Plain Stainless Steel, 6 PK (39884)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 100 PK (U55010.025.0125)
- BSC PREFERRED High-Strength Steel Threaded Rod Zinc Yellow-Chromate Plated 5/8-11 Thread Size 8 Long (3313N56)
- USA INDUSTRIALS 1/4"-20 x 5/8 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-402)
- USA INDUSTRIALS 1/4"-20 x 3/8 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-400)
- USA INDUSTRIALS 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-403)
- USA INDUSTRIALS M4-0.70 x 100 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 25 PK (ZSCRW-273)
- USA INDUSTRIALS #8-32 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (ZSCRW-799)
- USA INDUSTRIALS #10-24 x 3/8 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-373)
- MIDWEST FASTENER #8-32 x 1-3/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01971)
- Usa Industrials Machine Screws