Shop All Socket Head Cap Screws
Usa Industrials
1/4"-20 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3/4 in Length, 25 PK
Mfr # ZSCRW-74
Zoro # G001010555
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 3/4 in
- Material Stainless Steel
- Finish Plain
Product Information
- Brand Usa Industrials
- MFR # ZSCRW-74
- Zoro # G001010555
- UPC # 193005307059
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/4 in |
Head Height | 0.132 in |
Minimum Thread Length | 3/4 in |
Head Diameter | 0.437 in |
Details
System of Measurement | Inch |
Head Type | Button |
Material | Stainless Steel |
Finish | Plain |
Item | Socket Button Head Screw |
Thread Style | Fully Threaded |
Manufacturer Location | Globally Sourced |
Material Grade/Class | 316 |
Thread Type | Coarse |
Description
Socket Button Head Screw, Head Type Button, System of Measurement Inch, Drive Type Hex, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size 1/4 In.-20, Minimum Thread Length 3/4 in, Fastener Length 3/4 in, Head Height 0.132 in, Head Diameter 0.437 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M10-1.25, Steel, Class 8, Zinc Plated, 8 mm Ht, 50 PK (HNF4801000-050P1)
- ZORO SELECT Thread Cutting Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U27101.019.0051)
- ZORO SELECT Hex Drive Threaded Insert, #10-24 Int Thrd Sz, 7/16 in L, 7/16 in Dia., Zinc Alloy, Plain, 50 PK (4ZU90)
- G.L. HUYETT Clevis Pin W/Hairpin, 0.250x1 1/2 In, PK5 (WWGCLPS6BPS6005)
- USA INDUSTRIALS 5/8"-11 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1-1/2 in Length (ZSCRW-689)
- USA INDUSTRIALS #2-56 Socket Head Cap Screw, Passivated Stainless Steel, 1/2 in Length, 50 PK (ZSCRW-522)
- USA INDUSTRIALS 3/8"-16 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3 in Length (ZSCRW-124)
- USA INDUSTRIALS 1/4"-20 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1/2 in Length, 10 PK (ZSCRW-600)
- USA INDUSTRIALS M12-1.75 Socket Head Cap Screw, Passivated 316 Stainless Steel, 30 mm Length, 5 PK (ZSCRW-197)
- USA INDUSTRIALS #4-40 Socket Head Cap Screw, Passivated Stainless Steel, 1/2 in Length, 50 PK (ZSCRW-677)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 100 PK (M8C55KCS)
- Usa Industrials Socket Head Cap Screws