Shop All Black Pipe Fittings
Usa Industrials
1/2" Black-Coated Steel
Mfr # ZUSA-PF-6560
Zoro # G7826443
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black-Coated Steel
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 3000
- Fitting Connection Type FNPT
- Basic Pipe Fitting Shape Coupling
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-6560
- Zoro # G7826443
- UPC # 193005435516
- Country of Origin Unknown
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Details
Pipe Fitting Material | Black-Coated Steel |
Specific Fitting Shape | Coupling |
Fitting Schedule/Class | Class 3000 |
Fitting Connection Type | FNPT |
Basic Pipe Fitting Shape | Coupling |
Standards | ASTM??A105,??ANSI/ASME??B16.11,??MSS SP-83, ANSI/ASME B1.20.1 |
Max. Pressure | 3000 psi |
Description
Pipe Fitting - Black-Coated Steel - Class 3000 - Coupling - 1/2" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" T-3001 GAS BALL VALVE (102-617)
- ZORO SELECT 1/4" MNPT Brass Ball Valve Inline (G-BVRM-25M)
- LEGEND VALVE 1-1/4" BLACK CAP (350-486C)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-1200-2-12000SKC-3p-2841)
- USA INDUSTRIALS Pipe Nipple BlackCoated Steel Schedule 40 Welded Threaded on Both Ends 114 NPT 24 Long (ZUSA-PF-17140)
- USA INDUSTRIALS Pipe Fittings BlackCoated Malleable Iron Class 150 Square Head Plug 14 NPT Male (ZUSA-PF-16223)
- USA INDUSTRIALS 1/4" Black-Coated Steel (ZUSA-PF-6582)
- USA INDUSTRIALS 1/4" Black-Coated Steel (ZUSA-PF-6534)
- USA INDUSTRIALS 1/2" Black-Coated Steel (ZUSA-PF-6584)
- ZORO SELECT 3/4" Malleable Iron Coupling Class 150 (5P553)
- ZORO SELECT Pipe, For Air, 1 1/16 in I.D., Aluminum (ZUSA-PF-15057)
- Usa Industrials Black Pipe Fittings