Shop All Machine Screws
Usa Industrials
#10-32 x 1/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK
Mfr # ZSCRW-382
Zoro # G401010582
original price:
$10.66
10% off
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-32
- Drive Size #2
- Material 316 Stainless Steel
- Finish Passivated
Product Information
- Brand Usa Industrials
- MFR # ZSCRW-382
- Zoro # G401010582
- UPC # 193005332075
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1/4 in |
Drive Size | #2 |
Head Height | 0.133 in |
Head Width | 0.373 in |
Dimensional Standards | ASME B18.6.3 |
Screw Size | #10-32 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | 316 Stainless Steel |
Finish | Passivated |
Tensile Strength | 70,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Includes Nut | No |
Thread Style | Fully Threaded |
Includes Washer | No |
Thread Type | Fine |
Thread Direction | Right Hand |
Description
Phillips Drive Pan Head Screws,SS,PK50, Head Type Pan, Material 316 Stainless Steel, Finish Plain, Drive Phillips, Thread Size #10-32, Fastener Length 1/4 in, Head Width 0.373 in, Head Height 0.133 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 305 mm L, 7 mm W, 7 mm H, Carbon Steel (WWG360707305)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-1/4 in Length, 10 PK (72264)
- ZORO SELECT Dowel Pin, Harden Stl, M4x22mm, PK50 (DP5004022-050P1)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08704)
- USA INDUSTRIALS #10-32 x 7/16 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-385)
- USA INDUSTRIALS #10-32 x 1 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-390)
- USA INDUSTRIALS #10-32 x 2-1/2 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 10 PK (ZSCRW-395)
- USA INDUSTRIALS #10-24 x 3/8 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-373)
- USA INDUSTRIALS M4-0.70 x 12 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK (ZSCRW-259)
- USA INDUSTRIALS #10-32 x 3/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (ZSCRW-802)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 6 in Phillips Flat Machine Screw, Zinc Plated Steel (A0320160600FZ)
- Usa Industrials Machine Screws