Shop All Socket Head Cap Screws
Usa Industrials
#10-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 7/8 in Length, 25 PK
Mfr # ZSCRW-58
Zoro # G001011521
product price: $10.49
/pk 25, $0.42/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
- System of Measurement Inch
- Thread Size #10-32
- Fastener Length 7/8 in
- Material Stainless Steel
- Finish Plain
Product Information
- Brand Usa Industrials
- MFR # ZSCRW-58
- Zoro # G001011521
- UPC # 193005306892
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 7/8 in |
Head Height | 0.101 in |
Minimum Thread Length | 7/8 in |
Head Diameter | 0.361 in |
Details
System of Measurement | Inch |
Head Type | Button |
Material | Stainless Steel |
Finish | Plain |
Item | Socket Button Head Screw |
Thread Style | Fully Threaded |
Manufacturer Location | Globally Sourced |
Material Grade/Class | 316 |
Thread Type | Fine |
Description
Socket Button Head Screw, Head Type Button, System of Measurement Inch, Drive Type Hex, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size #10-32, Minimum Thread Length 7/8 in, Fastener Length 7/8 in, Head Height 0.101 in, Head Diameter 0.361 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/32" x 2-5/16" Bent Hitch Pin Clips 20PK (930342)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Nylon Plain Finish, 50 PK (16M06012150)
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 5/8 in L, 100 PK (U01062.025.0062)
- MOEN Set Screw Kit (52024)
- USA INDUSTRIALS M3-0.50 Socket Head Cap Screw, Passivated 316 Stainless Steel, 12 mm Length, 100 PK (ZSCRW-149)
- USA INDUSTRIALS #10-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1 in Length, 25 PK (ZSCRW-59)
- USA INDUSTRIALS 3/8"-16 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1-1/8 in Length, 5 PK (ZSCRW-654)
- USA INDUSTRIALS 1/2"-13 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1-1/4 in Length, 5 PK (ZSCRW-131)
- USA INDUSTRIALS #6-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1 in Length, 25 PK (ZSCRW-543)
- USA INDUSTRIALS 1/4"-20 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1-3/4 in Length, 5 PK (ZSCRW-611)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK (M07400.030.0040)
- Usa Industrials Socket Head Cap Screws