Shop All Fully-Threaded Rods & Studs
Usa Fastener
Fully Threaded Rod, 1"-8, 7 in, Steel, Grade B7, 20 PK
Mfr # SB701000112W2
Zoro # G008230123
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade B7 Material Grade/Class
- Material Steel
- Tensile Strength 125,000 psi
- System of Measurement Inch/Metric
- Thread Direction Right Hand
- Finish Plain
Product Information
- Brand Usa Fastener
- MFR # SB701000112W2
- Zoro # G008230123
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1"-8 |
Overall Length | 7 in |
Dimensional Standards | ASTM 193 |
Nut Height | 1 in |
Nut Width | 1.6 in |
Details
Item | Fully Threaded Rod |
Material | Steel |
Material Grade/Class | Grade B7 |
Tensile Strength | 125,000 psi |
System of Measurement | Inch/Metric |
Thread Direction | Right Hand |
Finish | Plain |
Includes Nuts | Yes |
Manufacturer Location | Made in USA |
Number of Nuts Included | 2 |
Nut Material | Steel |
End Type | Straight Cut |
Nut Standards | ASTM 194 |
Description
Fully Threaded Rod, Material Grade/Class Grade B7, Material Steel, Finish Plain, Thread Size 1 In.-8, Overall Length 7 in, Tensile Strength 125,000 psi, System of Measurement Inch/Metric, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASTM 193, Includes Nuts Yes, Nut Height 1 in, Nut Material Steel, Nut Standards ASTM 194, Nut Width 1.6 in, Manufacturer Location Made in USA, Number of Nuts Included 2, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 5/32 in Shaft Dia, 100 PK (E-15ST ZD)
- MIDWEST FASTENER Solid Rivet, Flat Head, 1/4 in Dia., 1-1/2 in L, Steel Body, 6 PK (932515)
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x1-1/4, PK100 (U07852.025.0125)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 3/16 in Dia., 59/64 in L, Stainless Steel Body, 100 PK (SSD612SSBSLF203)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 4 PK (B7-.875-5.5)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 4 PK (B7-.625-3.5)
- USA FASTENER Fully Threaded Stud, 5/8"-11, 5 in, Steel, Grade B7, Fluoropolymer Coated Finish, 50 PK (B7-.625-5-50)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 50 PK (B7-.625-3.25-50)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 50 PK (B7-.625-6-50)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 4 PK (B7-.625-4)
- ZORO SELECT Fully Threaded Rod, 10-24, 3 ft, Steel, Grade A, Zinc Plated Finish (U20300.019.3600)
- Usa Fastener Fully-Threaded Rods & Studs