Shop All Extension Cords
U.S. Wire & Cable
2 Ft. Waterproof In-Line GFCI To Pow-R-Block, 12/3 Ga. SJT, 15A
Mfr # 04-00105
Zoro # G608589195
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand U.S. Wire & Cable
- MFR # 04-00105
- Zoro # G608589195
- UPC # 803058011055
- Country of Origin China
- Category Extension Cords
Description
Permanently molded triple outlet Pow-R-Block with in-line GFCI unit. Unit has both reset and manual test buttons. For indoor or outdoor use, SJTW wire type. Portable GFCI units provide the user personal protection from ground faults anywhere electrical equipment is used. Units shut off the flow of current immediately when dangers such as frayed or worn insulation or faulty connections occur.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-30)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-75-HRL-BK)
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2E2-X5Y1)
- REMKE Cord Grip, Blk, Polyamide, PG11, .19-.39 (RD11AA-BK)
- U.S. WIRE & CABLE 100 Ft. Single Tap Extension Cord w/ Lighted Ends, 10/3 Ga. SJWT-A, 300V, Yellow (68100)
- U.S. WIRE & CABLE 25 Ft. Three Conductor Orange Extension Cord, 16/3 Ga. SJTW-A, 300V, 13A (60025)
- U.S. WIRE & CABLE 100ft 12/3 SJEOOW Blue Ext Cord w/Lighted End, NEMA 5-15 (05-00360) (99100)
- U.S. WIRE & CABLE 100 Ft. 12/3 SJTW-A Pow-R-Block Extension, Round, Yellow, 300V, Illuminated Plug (76100)
- U.S. WIRE & CABLE 25 Ft. Power-On Illuminated Plug Temp-Flex-35 Cord, Yellow, 300V, SJTW-A 12/3 (74025)
- U.S. WIRE & CABLE 10 Ft. Three Conductor Extension Orange Cord, 16/3 Ga. SJTW-A, 300V, 13A (60010*****##*)
- POWER FIRST 10 ft. 16/3 Extension Cord SJTW (3EA97)
- U.S. Wire & Cable Extension Cords & Power Strips