Shop All Crowd Control Post & Ropes
Us Weight
Yellow Premium Steel Stanchion with 7.5ft Retractable Chevron Belt
Mfr # U2104CYB
Zoro # G7258405
original price:
$112.94
8% off
new price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Finish HDPE filled with Duracast
- 5 Second Setup No tool, twist-and-lock assembly
- Sta Straight Technology Stanchion won't lean, patented spring-tension
Product Information
- Brand Us Weight
- MFR # U2104CYB
- Zoro # G7258405
- UPC # 754806322858
- Country of Origin United States
- Category Crowd Control Post & Ropes
Details
Base Finish | HDPE filled with Duracast |
5 Second Setup | No tool, twist-and-lock assembly |
Sta Straight Technology | Stanchion won't lean, patented spring-tension |
Description
Safety comes first for US Weight, and this priority is executed flawlessly with the Premium Steel Stanchion with an extended 7.5-Foot Pro Retractable Belt. This classic yellow steel stanchion is perfect for safely controlling crowds, directing the flow of foot traffic, or protecting a closed area for construction or cleaning. The 38.5-inch tall steel post features a Sherwin Williams Pro coat finish. Unlike other stanchions that begin to wobble over time and require endless repair, the US Weight Premium Stanchion will never lean or require maintenance due to our patented Sta-Straight Technology. Designed with four points of contact under continuous tension plus a high-strength compression collar, this spring-tension system keeps the post upright even after extended use. This stanchion also features innovative QuikSecure 5-second setup and tear down that requires no tools for easy twist-and-lock assembly. This stanchion features a pro belt cassette with a dual-braking system for slow and safe belt return. The post also features 3 belt receptacles to facilitate a 4-way connection to other posts. These receptacles feature a spring safety locking button to keep the belt securely fastened to the post and prevent accidental belt retraction. The belt end is compatible with most major stanchion brands allowing you to connect to the posts you already have. The base of the Premium Stanchion is made with durable, scratch-resistant high density polyethylene and filled with Duracast, a very high strength concrete. On the bottom of the base are no-skid, non-marking rubber feet keeping the post in place. A wheeled stanchion cart holding up to 12 units is available, making for easy storage and deployment. Stanchion cart model #U2509. To advertise signage, the Premium Stanchion is only compatible with #U2507 Sign Holder (sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK Zen Short Visor, Smoke (WVI00007-510)
- JJ KELLER Handbook, Electrical Safety Training, PK10 (45376)
- ERB SAFETY Safety Vest, Contrasting, Mesh, Class 3, S683P, Hi-Viz Lime, MD (62136)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP1697)
- US WEIGHT Steel Stanchion, Black, 13ft, Black Belt, PR (U2102EXT)
- US WEIGHT Sign Post, Hardware, w/Pre-Filled Base (U2211)
- US WEIGHT Chrome Stanchions w/Black Velvet Ropes, 2 (U2140)
- US WEIGHT Steel Stanchion, Black, 7.5ft, Blue Belt, PR (U2102BLU)
- US WEIGHT Steel Stanchion, Silver, 13ft, Blk Belt, PR (U2103EXT)
- US WEIGHT Sun Shield Red Plastic Chain By Us We, 2" (U2310RED)
- MONTOUR LINE Black and Yellow Plastic Chain, 2 In, 50 Ft. Long (CH-CH-20-BY-50-BX)
- Us Weight Crowd Control Post & Ropes