Shop All Patio Umbrella Bases
Us Weight
Umbrella Base, White, 80 lb.
Mfr # FUB80W
Zoro # G6151277
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 80 lb.
- Includes Grade 304 stainless steel stem and hardware
- Base Dimensions 20.5" dia. base feat. 14" HighStem accomm. poles--1 1/2"-2"
- Prefilled 80 lb Base Filled with high-strength concrete
Product Information
- Brand Us Weight
- MFR # FUB80W
- Zoro # G6151277
- UPC # 754806300665
- Country of Origin United States
- Category Patio Umbrella Bases
Dimensions
Base Dimensions | 20.5" dia. base feat. 14" HighStem accomm. poles--1 1/2"-2" |
Details
Item | Umbrella Base,White,80 lb. |
Color | White |
Weight | 80 lb. |
Includes | Grade 304 stainless steel stem and hardware |
Prefilled 80 lb Base | Filled with high-strength concrete |
Description
Umbrella Base,White,80 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGER LIGHTS 12V LED Tractor & Combine w/Connector For Bobcat 5600 Flood Offroad Light (TL5655)
- FIMCO Threaded Nylon Cap, PK2 (7771765)
- US HARDWARE MAGNET DOOR1-7/8""X11/16"" (WP-9173C)
- CRC 14 oz. Aerosol Outdoor Only Wasp and Hornet Killer (14009)
- US WEIGHT US Weight Fillable 120lb Capacity Commercial Free Standing Umbrella Base, Grey (FUB120GE)
- US WEIGHT Half Round 20 lb Patio Umbrella Base, 19.25-inch Width x 12.25-inch Height (FUBHFB)
- US WEIGHT Fillable Umbrella Base, Black, Base Dia.: 20.5" (FUB80BLKE)
- US WEIGHT Umbrella Base with Stem, 40 lbs, Bronze (FUB41BZ)
- US WEIGHT Umbrella Base with Stem, 40 lbs, Black (FUB41B)
- US WEIGHT US Weight Fillable 120lb Capacity Commercial Free Standing Umbrella Base, White (FUB120WE)
- US WEIGHT Decorative Umbrella Base Planter Box, 19.5-inch Length x 17.5-inch Width x 15.5-inch Height (FUBPBB)
- Us Weight Patio Furniture