Shop All Canopies & Shelters
Us Weight
Tailgater Weights, 30 lb.
Mfr # U0030
Zoro # G6151033
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Four 7.5 lb weights
- Interlocking Lock together to prevent sliding off
- No-pinch Design Safe installation & removal of weights
Product Information
- Brand Us Weight
- MFR # U0030
- Zoro # G6151033
- UPC # 754806143507
- Country of Origin United States
- Category Canopies & Shelters
Details
Item | Tailgater Weights,30 lb. |
Includes | Four 7.5 lb weights |
Interlocking | Lock together to prevent sliding off |
No-pinch Design | Safe installation & removal of weights |
Description
Tailgater Weights,30 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSONS 13 x 18 in Flag Double Applique Home of The Free Polyester Garden (M011093)
- OREGON Mower Blade (198-058)
- EIJKELKAMP One-piece Clay Auger, 4" (10cm) (010101102)
- CHAMPION SPORTS Intermediate Composite Basketball, Size 6 (SB1030)
- US WEIGHT Tailgate Weights, 40 lb (U0040)
- BACKYARD PRO Courtyard Series Black 10' x 10' Canopy Roller Bag (55410X10ROLL)
- ARROW STORAGE PRODUCTS Carport, 10 ft. x 15 ft. x 9 ft. Charcoal (CPHC101509)
- E-Z UP Vantage Shelter, 10' W x 20' L, White Steel Fame, White Top (VG3WH20WH)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 2-Sided Enclosure, Compact Car Metal Carport Kit, 12'x24'x7', Charcoal (CPHC122407ECL2)
- GARDENCONTROL Mechanic Larry Taking Break Figure for 1 isto 24 Scale Models (GA741704)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 1-Sided Enclosure, Compact Car Metal Carport Kit, 12'x20'x9', Charcoal (CPHC122009ECL1)
- Us Weight Canopies & Shelters