Shop All Canopies & Shelters
Us Weight
Tailgater Weights, 20 lb.
Mfr # U0020
Zoro # G6151094
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Four 5 lb weights
- No-pinch Design Safe installation & removal of weights
- Interlocking Lock together to prevent sliding off
Product Information
- Brand Us Weight
- MFR # U0020
- Zoro # G6151094
- UPC # 754806251493
- Country of Origin United States
- Category Canopies & Shelters
Details
Item | Tailgater Weights,20 lb. |
Includes | Four 5 lb weights |
No-pinch Design | Safe installation & removal of weights |
Interlocking | Lock together to prevent sliding off |
Description
Tailgater Weights,20 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONIDE PRODUCTS PYRETHRIN GRDN SPRAY PT (858)
- XPOSE SAFETY 8 ft x 10 ft Tarp, Blue, Polyethylene (BT-810-A)
- SEA TECH 1/2" Female Quick Connect Copper Tube End x 1/2" Female Quick Connect Copper Tube End (013517-10)
- MTD Handle Asm-Drive (631-05136B)
- US WEIGHT Tailgate Weights, 40 lb (U0040)
- CROWN SHADE CANOPY BLU 9.38'H X10' (OT100-PP-150DN)
- E-Z UP Instant Shelter Sidewall, 10 Ft., Straight (SW3WH10SLGY)
- E-Z UP Eclipse Steel Shelter, 10x20 Ft., White Fr (EC3STL20KFWHTRB)
- E-Z UP Pyramid Shelter, 10' W x 10' L, White Steel Frame, Steel Orange Top (PR3WH10SO)
- E-Z UP Sidewall, Gray, 10 ft W, 10 ft H (SWPRO3FXTWF10SG)
- XTARPS CORPORATION. Xtarps, MN-MS90-B1020, 90% Shade Cloth, Shade Tarp, 10'W x 20'L, Black (MN-MS90-B1020)
- Us Weight Canopies & Shelters