Shop All Crowd Control Post & Ropes
Us Weight
Sun Shield Orange Plastic Chain By Us, 2"
Mfr # U2310ORG
Zoro # G6150979
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- SunShield 10 Year UV Protection
- Brighter Color Longer lasting & consistent link to link
- Durability Chemical Resistant
Product Information
- Brand Us Weight
- MFR # U2310ORG
- Zoro # G6150979
- UPC # 754806309538
- Country of Origin United States
- Category Crowd Control Post & Ropes
Details
Item | Sun Shield Orange Plastic Chain By Us,2" |
Color | Orange |
SunShield | 10 Year UV Protection |
Brighter Color | Longer lasting & consistent link to link |
Durability | Chemical Resistant |
Description
Sun Shield Orange Plastic Chain By Us,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Arc Flash Protection Label, 2 In. H, PK100, 81104 (81104)
- CONDOR Portable Lockout Kit, Red, 3" H (437R67)
- TINGLEY Neoprene Plain Toe Boot (12.5 inch), PR (MB920B)
- MAXIT Beanie Cap, Brown, Universal (102626009)
- US WEIGHT Rover Stanchion Cart with Any US Weight Stanchion (U2520)
- US WEIGHT Steel Stanchion, Black, 7.5ft, Blue Belt, PR (U2102BLU)
- US WEIGHT Yellow Premium Steel Stanchion with 7.5ft Retractable Chevron Belt (U2104CYB)
- US WEIGHT 50 FT Safety Green, 2-Inch Plastic Chain (U2350LGN)
- US WEIGHT Black Mount, 13 ft, Black Belt (U2501)
- US WEIGHT Steel Stanchion Clip (U2512)
- MONTOUR LINE Post and Rope Stanchion Sign Frame 7 x 11 in. V Black Steel (HDSF-711-V-BK-PR)
- Us Weight Crowd Control Post & Ropes