Shop All Crowd Control Post & Ropes
Us Weight
Steel Stanchion, Blk, 7.5ft, Yellow Belt, PR
Mfr # U2102YEL
Zoro # G2632511
product price: $102.99
/pr
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Post - Steel; Base - HDPE
- Includes Two black stanchions w/yellow belts
- No Tool Assembly QuikSecure 5-second setup and tear down
Product Information
- Brand Us Weight
- MFR # U2102YEL
- Zoro # G2632511
- UPC # 754806233178
- Country of Origin United States
- Category Crowd Control Post & Ropes
Details
Item | Steel Stanchion,Blk,7.5ft,Yellow Belt,PR |
Material | Post - Steel; Base - HDPE |
Includes | Two black stanchions w/yellow belts |
No Tool Assembly | QuikSecure 5-second setup and tear down |
Description
Steel Stanchion,Blk,7.5ft,Yellow Belt,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Disposable Coveralls, 12 PK, Yellow, KleenGuard(TM) A70, Zipper (00683)
- VF IMAGEWEAR FR Long Sleeve Shirt, Navy, L, Button (SMU2NV RG L)
- MUCK BOOT CO Women's Arctic Sport II Tall Boot (AS2T901 M 080)
- AIR SYSTEMS INTL Ambient Air Pump, Hansen, 0 to 15 psi (BAC-20)
- US WEIGHT SunShield Black Plastic Chain, 10ft (U2310)
- US WEIGHT Black Mount, 8 ft, Yel/Blk Belt (U2500CYB)
- US WEIGHT Sun Shield Yellow Plastic Chain By Us, 2" (U2351YEL)
- US WEIGHT Barrier Post with Belt, HDPE, Black, PR (U2000)
- US WEIGHT Steel Stanchion, Silver, 13ft, Blk Belt, PR (U2103EXT)
- US WEIGHT Barrier Post with Belt, HDPE, Yellow, PR (U2055YEL)
- US WEIGHT Black Mount, 13 ft, Black Belt (U2501)
- Us Weight Crowd Control Post & Ropes