Shop All Crowd Control Post & Ropes
Us Weight
Sentry Signholder, w/Plexiglass, 8.5x11"
Mfr # U2513
Zoro # G2633281
original price:
$23.89
2% off
new price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material HDPE
- For Use With Stanchion
- Includes Sign Kit
- Finish Matte
Product Information
- Brand Us Weight
- MFR # U2513
- Zoro # G2633281
- UPC # 754806262338
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Overall Width | 6 1/2 ft |
Details
Item | Sentry Signholder,w/Clear Acrylic Sheets,8.5x11" |
Color | Black |
Material | HDPE |
For Use With | Stanchion |
Includes | Sign Kit |
Finish | Matte |
Description
Sentry Signholder,w/Clear Acrylic Sheets,8.5x11 In., Product Type Stanchion, For Use With Stanchion, Includes Sign Kit, Color Black, Material HDPE, Finish Matte, Overall Width 6 1/2 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Mid-Calf, Sz 8, 12" H, Tan, Stl, PR (22114/8)
- ERB SAFETY Vest with Pockets, Economy, HiViz, Orange, M (61638)
- HEAT HOLDERS Knit Cap, Acrylic, Gray, Universal, Fitted (MHHH910GRY)
- C.H. HANSON Tape Flagging Red 300' (17021)
- US WEIGHT Steel Frame Sign Holder (U2507)
- US WEIGHT Barrier Post with Belt, HDPE, Yellow, PR (U2055CAU)
- US WEIGHT Sign Post, Hardware, w/Pre-Filled Base (U2211)
- US WEIGHT Steel Stanchion, Silver, 7.5 ft Belt, PK6 (U2103PK6)
- US WEIGHT Yellow Premium Steel Stanchion with 7.5ft Retractable Chevron Belt (U2104CYB)
- US WEIGHT Barrier Post with Belt, HDPE, Black, PR (U2000CAU)
- MONTOUR LINE Stanchion Post and Rope Removable Base Sat.Steel Post Ball Top (CXR-SS-BA)
- Us Weight Crowd Control Post & Ropes