Shop All Crowd Control Post & Ropes
Us Weight
Rover Stanchion Cart with Any US Weight Stanchion
Mfr # U2520
Zoro # G7258746
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Holds 6 US Weight Stanchions Stanchions NOT included
- Tire Durability Puncture Proof
- Transport Modes 3
Product Information
- Brand Us Weight
- MFR # U2520
- Zoro # G7258746
- UPC # 754806305998
- Country of Origin China
- Category Crowd Control Post & Ropes
Details
Holds 6 US Weight Stanchions | Stanchions NOT included |
Tire Durability | Puncture Proof |
Transport Modes | 3 |
Description
The Rover is the ideal cart for anyone who is always on-the-go – those with several projects requiring them to quickly rope off areas with ease. Whether it’s for construction, janitorial maintenance, electrical projects or a big local concert, this cart makes it quick and easy to haul the stanchions you need to make sure your event goes off without a hitch. Its compact size (22” X 22” X 46”) means it can be easily transported to the job site and stored in tight spaces. The Rover is compatible with any US Weight stanchion and holds six stanchions while most carts only hold five (Stanchions NOT Included). To quickly stock the cart, simply take apart the stanchions, stack the bases on the stem of the cart and place the posts on the front rack. Each cart comes with a convenient hand removal tool for those US Weight stanchions that don’t deploy with just a push and twist. The Rover’s rugged steel frame and puncture proof rear tires are ready to complete any mission. Its innovative design allows you to roll in 3-wheel cart mode, tip it back and use it as a 2-wheel dolly that can climb stairs or roll it as a wagon. The Rover is extremely versatile, rugged and ready to roll.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Green Anti-Scratch (S2509)
- IRON AGE Size 8 Men's 6 in Work Boot Steel Work Boot, Black (IA5150)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silv, 13 5/8in, 2.8W (EDG 2 R M6)
- BRADY Label Roll, White, Labels/Roll: 2500 (B33-88-498)
- US WEIGHT Sun Shield Orange Plastic Chain By Us, 2" (U2310ORG)
- US WEIGHT Barrier Post with Belt, HDPE, Yellow, PR, 2PK (U2055CYB)
- US WEIGHT Chrome Stanchions w/Black Velvet Ropes, 2 (U2140)
- US WEIGHT Sun Shield Yellow Plastic Chain By Us, 2" (U2310YEL)
- US WEIGHT Sun Shield White Plastic Chain By Us, 2" (U2351WHT)
- US WEIGHT Black Mount, 13 ft, Black Belt (U2501)
- MONTOUR LINE Stanchion Belt Barrier Removable Base Black Post 14ft.Black Belt (MX650R-BK-BK-140)
- Us Weight Crowd Control