Shop All Locking Cables & Chains
Us Weight
Plastic Chain, 25 ft x 2In, White
Mfr # U2325WHT
Zoro # G7258554
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brighter Color Longer lasting & consistent link to link
- SunShield 10 Year UV Protection
- Durability Chemical Resistant
Product Information
- Brand Us Weight
- MFR # U2325WHT
- Zoro # G7258554
- Country of Origin United States
- Category Locking Cables & Chains
Details
Brighter Color | Longer lasting & consistent link to link |
SunShield | 10 Year UV Protection |
Durability | Chemical Resistant |
Description
US Weight chain is produced using state of the art manufacturing and premium materials. The result is chain with a brighter, more consistent color that lasts longer. Our Sun Shield UV protection package is the industry leader. Made from DOW chemical's high-density polyethylene (HDPE) gives US Weight chain superior strength and finish. HDPE is durable, safe and resistant to many common chemicals. The 2" link size makes for an effective visual barrier.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, Buna-N, MS 35489-51, PK25 (3MRN9)
- ARROW Grade 1 Cylindrical Lock, Classroom Function, SFIC Prep Less Core, Sierra Lever, 3-11/32-in Rose Dia (QL17-SR-26D-IC)
- RV DESIGNER RV Designer E251 Metal Plunger-Style Entry Door Holder - Straight, 3" (E251)
- KWIKSET Cove Knob Interior Dummy Handleset Trim (606CV-5)
- US WEIGHT Plastic Chain, 25 ft x 2In, Red (U2325RED)
- US WEIGHT Plastic Chain, 50 ft x 2 In, Yellow (U2350YEL)
- US WEIGHT Plastic Chain, 100 ft x 2 In. Blue (U2351BLU)
- US WEIGHT Plastic Chain, 25 ft x 2In, Yellow (U2325YEL)
- US WEIGHT Plastic Chain, 100 ft x 2 In. Black (U2351)
- US WEIGHT Plastic Chain, 25 ft x 2In, Blue (U2325BLU)
- MR. CHAIN Gold Plastic Chain 2"(#8, 51 mm)x25 ft. (50009-25)
- Us Weight Locking Cables & Chains