Shop All Patio Umbrella Bases
Us Weight
Fillable Umbrella Base, Black
Mfr # FUB1BE
Zoro # G6151015
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Construction Fillable
- Patio Table Base Accommodates 1" through 1.5" poles
- Durable Crack and fade resistant
- Empty Fill with sand or gravel; do not add water
Product Information
- Brand Us Weight
- MFR # FUB1BE
- Zoro # G6151015
- UPC # 754806111308
- Country of Origin United States
- Category Patio Umbrella Bases
Details
Item | Fillable Umbrella Base,Black |
Color | Black |
Construction | Fillable |
Patio Table Base | Accommodates 1" through 1.5" poles |
Durable | Crack and fade resistant |
Empty | Fill with sand or gravel; do not add water |
Description
Fillable Umbrella Base,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW STORAGE PRODUCTS Carport 20 ft. x 29 ft. x 9 ft. Charcoal (CPHC202909)
- MTD Cable-Clutch (946-04091)
- SPLASH-ENDER SPLASH ENDER WHITE 11 IN X 7 IN X 3 IN PAIR (C-30)
- AFTERMARKET Solid State Module Fits LG802574 493237 590454 692605 802574 96720 99700 (ELV70-0028)
- US WEIGHT Fillable Umbrella Base, White (FUB80WE)
- US WEIGHT Fillable Umbrella Base, Bronze (FUB1BZE)
- US WEIGHT Fillable Umbrella Base, Black, Base Dia.: 20.5" (FUB80BLKE)
- US WEIGHT Fillable Umbrella Base, White (FUB1WE)
- US WEIGHT Umbrella Base, Bronze, 22 lbs (FUB22BZ)
- US WEIGHT Half Round 20 lb Patio Umbrella Base, 19.25-inch Width x 12.25-inch Height (FUBHFB)
- US WEIGHT Umbrella Base, Black, 50 lb. (FUB1B)
- Us Weight Patio Umbrella Bases