Shop All Patio Umbrella Bases
Us Weight
Fillable Free Standing Umbrella Base, Grey
Mfr # FUB80GE
Zoro # G7258703
original price:
$64.49
8% off
new price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Grade 304 stainless steel stem and hardware
- Base Dia. 20.5"
- Base Dimensions 20.5" dia. base feat. 14" HighStem accomm. poles--1 1/2"-2"
- Empty Base Fill with sand or gravel. Do not fill with water
- Construction Fillable
Product Information
- Brand Us Weight
- MFR # FUB80GE
- Zoro # G7258703
- UPC # 754806323855
- Country of Origin United States
- Category Patio Umbrella Bases
Dimensions
Base Dia. | 20.5" |
Base Dimensions | 20.5" dia. base feat. 14" HighStem accomm. poles--1 1/2"-2" |
Details
Item | Umbrella Base |
Includes | Grade 304 stainless steel stem and hardware |
Empty Base | Fill with sand or gravel. Do not fill with water |
Construction | Fillable |
Description
Set up this free-standing umbrella base on your patio or at any outdoor event without worry. The US Weight 80 Pound Free Standing Umbrella Base is crafted with a high-density polyethylene shell with UV protection that will not rust, dent, or fade, and can withstand the elements in any weather climate. This stable base must be filled with sand or gravel. Easily transport and setup the base with the removable wheel on bottom and hand grips for easier mobility. The 20.5" diameter base features a 14" high stem that accommodates poles from 1 1⁄2" through 2" thick. Inside the stem is a plastic post protector for the umbrella to rest on instead of a screw leaving the pole undamaged. The stem features two knobs made of polypropylene that tighten the umbrella securely in place for added stability and support. If used with a patio table, 14" clearance is needed. All of the steel components are made of grade 304 stainless steel. Grade 304 stainless steel is also used in aerospace engineering and surgical instruments and will not rust.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN Rambler Ii Camp Stool (2000020261)
- TERRO PERIMETER ANT BAIT 2LB (T2600)
- SIMONDS Chainsaw File, Round, Dbl., 6inL, Nat. (73740110)
- PANACEA COCO LINER 24""X33' BULK (88588)
- US WEIGHT Umbrella Base, Black, 50 lb. (FUB1B)
- US WEIGHT Fillable Umbrella Base, White (FUB1WE)
- US WEIGHT Umbrella Base, White, 50 lb. (FUB1W)
- US WEIGHT Half Round 20 lb Patio Umbrella Base, 19.25-inch Width x 12.25-inch Height (FUBHFB)
- US WEIGHT Umbrella Base, Bronze, 22 lbs (FUB22BZ)
- US WEIGHT Umbrella Base, Fillable, Grey (FUB1GRYE)
- SEASONAL TRENDS Seasonal Trends 59657 33 lbs Granite Umbrella Base (59657)
- Us Weight Patio Umbrella Bases