Shop All Crowd Control Post & Ropes
Us Weight
Barrier Post with Belt, HDPE, Yellow, PR
Mfr # U2055
Zoro # G2541362
original price:
$133.45
17% off
new price: $109.99
/pk 2, $55.00/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 3 in
- Base Type Round Sloped
- Base Material HDPE
- Belt Length 77 in
- Post Material HDPE
Product Information
- Brand Us Weight
- MFR # U2055
- Zoro # G2541362
- UPC # 754806251455
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 3 in |
Belt Length | 77 in |
Post Height | 38 1/2 in |
Belt Width | 2 in |
Base Diameter | 14 1/2 in |
Height Adjustability | Fixed Height |
Maximum Overall Height | 38 1/2 in |
Manufacturer Warranty Length | 1 yr |
Description
Barrier Post with Belt, Includes (2) Bases, Maximum Overall Height 38 1/2 in, Minimum Overall Height Not Applicable, Belt Length 77 in, Belt Color Black, Belt Pattern No Pattern, Legend No Legend, Number of Posts 2, Post Color Yellow, Base Type Round Sloped, Reflectivity Non-Reflective, Number of Belts 1, Legend Color Not Applicable, Post Height 38 1/2 in, Post Diameter 3 in, Post Material HDPE, Base Diameter 14 1/2 in, Base Material HDPE, Base Weight 15 lb, Height Adjustability Fixed Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (KKC4-04-L)
- OIL-DRI Portable Spill Kit, Universal (L90550)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL ( 10 ), High-Visibility Yellow (IEX-HZI5-05-XL)
- MILWAUKEE TOOL 12 Pk Cut 3 Dipped Gloves - XXL (48-22-8934B)
- US WEIGHT Statesman Stanchion Cart Kit, Black Premium Steel (U2509BLK12)
- US WEIGHT Sun Shield Red Plastic Chain By Us We, 2" (U2310RED)
- US WEIGHT Yellow Premium Steel Stanchion with 7.5ft Retractable Chevron Belt (U2104CYB)
- US WEIGHT Steel Stanchion Clip (U2512)
- US WEIGHT Barrier Post with Belt, HDPE, Yellow, PR (U2055CAU)
- US WEIGHT Barrier Post with Belt, HDPE, Yellow, PR (U2055YEL)
- MONTOUR LINE Magenta Plastic Chain, 2 In, 50 Ft. Long (CH-CH-20-MA-50-BX)
- Us Weight Crowd Control Post & Ropes