Shop All Crowd Control Post & Ropes
Us Weight
Barrier Post with Belt, HDPE, Black, PR
Mfr # U2000CYB
Zoro # G2755538
product price: $104.99
/pk 2, $52.50/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 3 in
- Base Type Round Sloped
- Base Material HDPE
- Belt Length 6 1/2 ft
- Post Material HDPE
Product Information
- Brand Us Weight
- MFR # U2000CYB
- Zoro # G2755538
- UPC # 754806258591
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 3 in |
Belt Length | 6 1/2 ft |
Post Height | 38 1/2 in |
Belt Width | 2 in |
Base Diameter | 14 1/2 in |
Height Adjustability | Fixed Height |
Maximum Overall Height | 38 1/2 in |
Manufacturer Warranty Length | 1 yr |
Description
Barrier Post with Belt, Includes (2) Bases, Maximum Overall Height 38 1/2 in, Minimum Overall Height Not Applicable, Belt Length 6 1/2 ft, Belt Color Black/Yellow, Belt Pattern Chevron, Legend No Legend, Number of Posts 2, Post Color Black, Base Type Round Sloped, Reflectivity Non-Reflective, Number of Belts 1, Legend Color Not Applicable, Post Height 38 1/2 in, Post Diameter 3 in, Post Material HDPE, Base Diameter 14 1/2 in, Base Material HDPE, Base Weight 15 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Honeywell RU8500 Half Mask Blue, Small, Speech Diaphragm And Diverter Exhalation Valve Cover (RU85004S)
- MONTOUR LINE Retractable Belt Barrier Black Fixed Wall Mount, 20ft. R.Auth.Belt (M) (WMX160-BK-AUTHRW-F-M-200)
- TRU-SPEC Mens Tactical Pants, Size 36", Charcoal (1079)
- DEWALT Safety Glasses, Wraparound Smoke Polycarbonate Lens, Scratch-Resistant, 12PK (DPG51-2D)
- US WEIGHT Barrier Post with Belt, HDPE, Black, PR (U2000)
- US WEIGHT Barrier Post with Belt, HDPE, Black, PR (U2000CAU)
- US WEIGHT Barrier Post with Belt, HDPE, Yellow, PR, 2PK (U2055CYB)
- US WEIGHT 50 FT Safety Green, 2-Inch Plastic Chain (U2350LGN)
- US WEIGHT Brass Stanchions w/Red Velvet Ropes, 2 (U2141)
- US WEIGHT Black Mount, 8 ft, Yel/Blk Belt (U2500CYB)
- ZORO SELECT 3" S-Hook - Black, Acetal, 10 pk (80303-10)
- Us Weight Crowd Control Post & Ropes