Shop All Crowd Control Post & Ropes
Us Weight
Barrier Post with Belt, HDPE, Black, PR
Mfr # U2000CAU
Zoro # G2755529
product price: $114.99
/pk 2, $57.50/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 3 in
- Base Type Round Sloped
- Base Material HDPE
- Belt Length 77 in
- Post Material HDPE
Product Information
- Brand Us Weight
- MFR # U2000CAU
- Zoro # G2755529
- UPC # 754806258584
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 3 in |
Belt Length | 77 in |
Post Height | 38 1/2 in |
Belt Width | 2 in |
Base Diameter | 14 1/2 in |
Height Adjustability | Fixed Height |
Manufacturer Warranty Length | 1 yr |
Maximum Overall Height | 38 1/2 in |
Description
Barrier Post with Belt, Includes (2) Bases, Maximum Overall Height 38 1/2 in, Minimum Overall Height Not Applicable, Belt Length 77 in, Belt Color Yellow, Belt Pattern No Pattern, Legend Caution, Number of Posts 2, Post Color Black, Base Type Round Sloped, Reflectivity Non-Reflective, Number of Belts 1, Post Height 38 1/2 in, Post Diameter 3 in, Post Material HDPE, Base Diameter 14 1/2 in, Base Material HDPE, Base Weight 15 lb, Height Adjustability Fixed Height, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Std Weight 22Oz Knit Wrist Gray, PK12 (9422KM)
- GSS SAFETY Class 2 Moisture Wicking Polo Shirt (5003-XL)
- RADIANS Med Yel Wonder Gloves (WG310M)
- NMC Lock-Out I.D. Labels (IDL1)
- US WEIGHT Barrier Post with Belt, HDPE, Black, PR (U2000CYB)
- US WEIGHT Barrier Post with Belt, HDPE, Black, PR (U2000)
- US WEIGHT Barrier Post with Belt, HDPE, Yellow, PR (U2055YEL)
- US WEIGHT 500 FT Safety Green, 2-Inch Plastic Chain (U2355LGN)
- US WEIGHT Steel Stanchion, Black, 7.5 ft Belt, PK6 (U2102PK6)
- US WEIGHT Brass Stanchions w/Red Velvet Ropes, 2 (U2141)
- MR. CHAIN Plastic Chain, 1 1/2" x 300 ft, Red (30005-300)
- Us Weight Crowd Control Post & Ropes