Shop All Tape Measures
Us Tape
48 in Adhesive Tape Measure, 1/2 in Blade
Mfr # 50020
Zoro # G9643096
original price:
$22.34
56% off
new price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Adhesive Tape Measure
- Blade Width 1/2 in
- Case Type No Case
- Blade Length 48 in
- Blade Color White
Product Information
- Brand Us Tape
- MFR # 50020
- Zoro # G9643096
- UPC # 727659500209
- Country of Origin United States
- Category Tape Measures
Dimensions
Blade Width | 1/2 in |
Blade Length | 48 in |
Length - SAE | 4 ft |
Length - Metric | 1.2 m |
Overall Width | 2 in |
Details
Tape Measure Product Grouping | Adhesive Tape Measure |
Case Type | No Case |
Blade Color | White |
Case Color | White |
Graduation Type | ft/mm |
Measurement Type | SAE/Metric |
Features | Trimmable, Decimal-Read |
Blade Material | Steel |
Item | Adhesive Backed Tape Measure |
Material | Steel |
Graduation Marks | 1/16 in |
Numeric Format | Decimal |
Orientation | Horizontal |
Adhesive Type | Permanent Adhesive |
Graduation Units | Feet, Millimeters |
System of Measurement | Metric/SAE |
Reading Direction | Left to Right |
Description
Adhesive Backed Tape Measure, Features Trimmable, Decimal-Read, System of Measurement Metric/SAE, Numeric Format Decimal, Reading Direction Left to Right, Overall Width 2 in, Length - SAE 4 ft, Length - Metric 1.2 m, Graduation Units Feet, Millimeters, Graduation Marks 1/16 in, Material Steel, Color White, Orientation Horizontal, Adhesive Type Permanent Adhesive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever, Elastomer Expansion, Sz. 1, Dia. 14 mm, Handle 71, 5 mm, Polyamide Black, Stainless Steel (K0118.121114X12)
- DRILL AMERICA 17/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO17/64)
- MILWAUKEE TOOL 16' Magnetic Tape Measure (ML48-22-5116)
- WIHA 3/8 in Drive, 1/2" SAE Socket, 6 Points (31817)
- US TAPE 144 in Adhesive Tape Measure, 1/2 in Blade (50005)
- US TAPE 50 ft Oil Gauging Tape Measures, 1/2 in Blade (58850)
- US TAPE 144 in Adhesive Tape Measure, 1/2 in Blade (50007)
- US TAPE 25 ft Oil Gauging Tape Measures, 1/2 in Blade (58914)
- US TAPE 72 in Adhesive Tape Measure, 3/4 in Blade (50013)
- US TAPE 300 in Adhesive Tape Measure, 3/8 in Blade (58500)
- KOMELON 35 ft Tape Measure, 1 in Blade (535C)
- Us Tape Measuring and Layout Tools