Shop All Tape Measures
Us Tape
26 ft Tape Measures, 1 in Blade
Mfr # 57243
Zoro # G5086776
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measures
- Case Material ABS Plastic
- Measurement Type SAE/Metric/Engineers
- Blade Material Steel
- Blade Coating None
Product Information
- Brand Us Tape
- MFR # 57243
- Zoro # G5086776
- UPC # 727659572435
- Country of Origin United States
- Category Tape Measures
Dimensions
Blade Width | 1 in |
Blade Length | 26 ft |
Blade Length - Metric | 8 m |
Standout Length | 7 ft |
Blade Length - SAE | 26 ft |
Description
Tape Measure, Case Material ABS Plastic, System of Measurement Metric/SAE, Graduation Marks 1/16 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric 8 m, Blade Length - SAE 26 ft, Blade Material Steel, Blade Width 1 in, Blade Return Type Automatic, Case Color Silver, Lock Type Slide, Graduation Units Centimeters, Feet, Inches, Meters, Millimeters, Standout Length 7 ft, Case Type Closed, Belt Clip Belt Clip Included, Hook Construction 3-Rivet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Indicator, 0 to 10 mm, White (2046A-60)
- MILWAUKEE TOOL 5/16 in. x 6 in. Slotted Cushion Grip Demolition Screwdriver (Made in USA) (MT208)
- DRILL AMERICA F x6" HSS Aircraft Extension Drill Bit (DWDA/CX6F)
- CHICAGO PNEUMATIC DRILL ANGLE 3/8" REV 1800 RPM (CP879C)
- US TAPE 25 ft Oil Gauging Tape Measures, 1/2 in Blade (58914)
- US TAPE 12 ft Tape Measures, 3/4 in Blade (56907)
- US TAPE 50 ft Oil Gauging Tape Measures, 1/2 in Blade (58920)
- US TAPE 12 ft Tape Measures, 1/2 in Blade (56707)
- US TAPE 50 ft Oil Gauging Tape Measures, 1/2 in Blade (58850)
- US TAPE 33 ft Oil Gauging Tape Measures, 1/2 in Blade (58916)
- KESON Engineers and SAE Tape Measure (PGPRO181033V)
- Us Tape Tape Measures