Shop All Tape Measures
Us Tape
25 ft Oil Gauging Tape Measures, 1/2 in Blade
Mfr # 58914
Zoro # G5922843
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Oil Gauging Tape Measures
- Blade Color Gray
- Features Corrosion-Resistant
- Blade Coating Clear
- Rewind Type Manual
Product Information
- Brand Us Tape
- MFR # 58914
- Zoro # G5922843
- Country of Origin United States
- Category Tape Measures
Dimensions
Blade Width | 1/2 in |
Blade Length | 25 ft |
Overall Length | 4 1/2 in |
Overall Width | 4 1/2 in |
Blade Length - SAE | 25 ft |
Description
Oil Gauging Refill Tape Measure, Tip Style Swivel Snap, Liquids Measured Dark Liquids, Light Liquids, Blade Material Steel, System of Measurement SAE, Gauging Method Innage, Blade Length - SAE 25 ft, Blade Color Gray, Blade Type Single-Sided, Features Corrosion-Resistant, Blade Coating Clear, Blade Width 1/2 in, Graduation Color Black, Graduation Mark Style Printed, Graduation Units Feet, Inches, Handle Color Yellow, Handle Material Not Applicable, Handle Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC 1/2 (C13121)
- BOSCH Core Bit, 3-1/2 In (T3919SC)
- C.K SensoPlus ESD Snipe Nose Pliers 120mm (T3767D-120)
- MICRO 100 Boring Bar Set, 4 in, 6 in, 7 in, 8 in, 9 in L, C2 Micrograin Carbide and Steel Rod (TBB-5)
- US TAPE 18 ft Oil Gauging Tape Measures, 1/2 in Blade (58912)
- US TAPE 75 ft Oil Gauging Tape Measures, 1/2 in Blade (58924)
- US TAPE 50 ft Oil Gauging Tape Measures, 1/2 in Blade (58920)
- US TAPE 18 ft Oil Gauging Tape Measures, 1/2 in Blade (58812)
- US TAPE 33 ft Oil Gauging Tape Measures, 1/2 in Blade (58815)
- US TAPE 120 in Adhesive Tape Measure, 1/2 in Blade (50022)
- BIG HORN 48 Inch Lengths 9/16 Inch Width Self Stick Tape Rule (19645)
- Us Tape Tape Measures