Shop All Tape Measures
Us Tape
25 ft Oil Gauging Tape Measures, 1/2 in Blade
Mfr # 58913
Zoro # G5942638
original price:
$85.39
14% off
new price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Oil Gauging Tape Measures
- Blade Width 1/2 in
- Blade Coating Clear
- Graduation Type in /ft
- Features Corrosion-Resistant
Product Information
- Brand Us Tape
- MFR # 58913
- Zoro # G5942638
- Country of Origin United States
- Category Tape Measures
Dimensions
Blade Width | 1/2 in |
Blade Length | 25 ft |
Blade Length - SAE | 25 ft |
Overall Length | 4 1/2 in |
Overall Width | 4 1/2 in |
Description
If you need to replace the blade on your oil gauging tape measure, the US Tape 25 ft Oil Gauging Refill Tape Measure is just what you need. This refill tape measure has a single duty blade for light oils and comes with a chrome finish with black markings. The 1/2 in. wide blade has an overall length of 25 ft and can be used as a replacement for Mfr. No. 58813. It features SAE graduations with 8ths graduations on the top side and in/ft graduations on the bottom side. With clear coat steel coating, this refill tape measure offers resistance against rust and corrosion. If you work with oils, then this US Tape 25 ft Oil Gauging Refill Tape Measure is exactly what you need to have around for when it's time to change out your old blade.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN 8" L Clamp, Black Oxide Handle and 3-15/16" Throat Depth (9629308)
- PELICAN Black Protective Case, 20.6"L x 17.2"W x 8.4"D (1550)
- LENOX Saw Blade .035X3/4X79 46Tp, 3/4" W, 0.035" Thick (86690LPB72360)
- TEKTON 1/2 Inch Drive x 16 mm Deep 12-Point Impact Socket (SID23316)
- US TAPE 18 ft Oil Gauging Tape Measures, 1/2 in Blade (58911)
- US TAPE 144 in Adhesive Tape Measure, 1/2 in Blade (50004)
- US TAPE 300 in Adhesive Tape Measure, 3/4 in Blade (50011)
- US TAPE 18 ft Oil Gauging Tape Measures, 1/2 in Blade (58812)
- US TAPE 48 in Adhesive Tape Measure, 1/2 in Blade (50020)
- US TAPE 300 in Adhesive Tape Measure, 3/8 in Blade (58502)
- KOMELON 1 Inchx 25' Mag Grip Pro Tape Measure (KO390227)
- Us Tape Measuring and Layout Tools