Shop All Tape Measures
Us Tape
16 ft Tape Measures, 3/4 in Blade
Mfr # 56909
Zoro # G5086751
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measures
- Blade Material Steel
- Tip Style Nonmagnetic Single Hook
- Blade Coating None
- Blade Color Yellow
Product Information
- Brand Us Tape
- MFR # 56909
- Zoro # G5086751
- UPC # 727659569091
- Country of Origin United States
- Category Tape Measures
Dimensions
Blade Width | 3/4 in |
Blade Length | 16 ft |
Blade Length - SAE | 16 ft |
Standout Length | 4 ft |
Description
Tape Measure, Case Material ABS Plastic, System of Measurement SAE, Graduation Marks 1/16 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 16 ft, Blade Material Steel, Blade Width 3/4 in, Blade Return Type Automatic, Case Color Silver, Lock Type Slide, Graduation Units Feet, Inches, Standout Length 4 ft, Case Type Closed, Belt Clip Belt Clip Included, Hook Construction 3-Rivet, Numeric Format Fractional
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOR 11-1/2", 10oz soft faced handle (TH710)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 7/8 (52456)
- DIABLO 5/8"x16"x21" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1100)
- SUNEX SAE Impact Hex Driver Set, 1" Drive, 6pcs. (5606)
- US TAPE 12 ft Tape Measures, 3/4 in Blade (56907)
- US TAPE 33 ft Oil Gauging Tape Measures, 1/2 in Blade (58815)
- US TAPE 100 ft Oil Gauging Tape Measures, 1/2 in Blade (58826)
- US TAPE 66 ft Oil Gauging Tape Measures, 1/2 in Blade (58822)
- US TAPE 12 ft Tape Measures, 1/2 in Blade (56707)
- US TAPE 100 ft Tape Refill, 1/4 in Blade (59725)
- WESTWARD Tape Measure (798KE0)
- Us Tape Tape Measures