Shop All Tape Measures
Us Tape
120 in Adhesive Tape Measure, 1/4 in Blade
Mfr # 59610
Zoro # G9643017
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Adhesive Tape Measure
- Case Color Yellow
- Blade Color Yellow
- Measurement Type Metric
- Case Type No Case
Product Information
- Brand Us Tape
- MFR # 59610
- Zoro # G9643017
- UPC # 727659596103
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 120 in |
Blade Width | 1/4 in |
Length - Metric | 3 m |
Overall Width | 2 in |
Details
Description
This US TAPE 59610 Adhesive Backed Tape Measure is the perfect tool for measuring small spaces. This tape measure reads left to right, making it easy to read measurements. The yellow blade has a width of 1/4 in. and measures 120 in. in length. It has metric graduations on one side and cm/mm/m graduations on the other side. The blade is made of steel and is adhesive backed so you can stick it onto any surface for quick measurements. When you need to take measurements without having to pull out your tape measure, this US TAPE Adhesive Backed Tape Measure will be your go-to tool.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Metal Inspection Mirror, 2X3-3/4In (5562)
- DRILL AMERICA 21/32" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDCO21/32)
- BOSCH Jigsaw Blade, High Speed Steel, PK5 (T101A)
- 5S SUPPLIES ECONO FOAM Black 24in x 48in x 57 MM thick Layered Foam for Kaizen Projects (ECONO-2X4-BLACK-57MM)
- US TAPE 12 ft Tape Measures, 1/2 in Blade (56707)
- US TAPE 33 ft Oil Gauging Tape Measures, 1/2 in Blade (58916)
- US TAPE 16 ft Tape Measures, 3/4 in Blade (56939)
- US TAPE 18 ft Oil Gauging Tape Measures, 1/2 in Blade (58812)
- US TAPE 26 ft Tape Measures, 1 in Blade (57243)
- US TAPE 10 ft Tape Measures, 1/2 in Blade (56705)
- KESON 100 ft Tape Measure, 3/8 in Blade (ST10018)
- Us Tape Measuring and Layout Tools