Shop All Tape Measures
Us Tape
120 in Adhesive Tape Measure, 1/2 in Blade
Mfr # 50022
Zoro # G9643053
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Adhesive Tape Measure
- Blade Material Steel
- Blade Width 1/2 in
- Case Color Yellow
- Graduation Type cm/mm/m
Product Information
- Brand Us Tape
- MFR # 50022
- Zoro # G9643053
- UPC # 727659500223
- Country of Origin United States
- Category Tape Measures
Dimensions
Blade Width | 1/2 in |
Blade Length | 120 in |
Overall Width | 2 in |
Length - Metric | 3 m |
Details
Tape Measure Product Grouping | Adhesive Tape Measure |
Blade Material | Steel |
Item | Adhesive Backed Tape Measure |
Case Color | Yellow |
Graduation Type | cm/mm/m |
Blade Color | Yellow |
Measurement Type | Metric |
Features | Trimmable, Decimal-Read |
Case Type | No Case |
Material | Steel |
Graduation Marks | 1 cm |
Reading Direction | Right to Left |
Adhesive Type | Permanent Adhesive |
Numeric Format | Decimal |
Graduation Units | Millimeters |
System of Measurement | Metric |
Description
Adhesive Backed Tape Measure, Features Trimmable, Decimal-Read, System of Measurement Metric, Numeric Format Decimal, Reading Direction Right to Left, Overall Width 2 in, Length - Metric 3 m, Graduation Units Millimeters, Graduation Marks 1 cm, Material Steel, Color Yellow, Adhesive Type Permanent Adhesive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Ball Knob, 1/2-20 Thread Size, 1.84"L, Blind Tap (0055BD)
- DYNAMIC Tools 1-1/2" X 1" Drive, 6 Point Standard Length, Impact Socket (D025348)
- CDI CDI Torque Screwdriver, 1/4", 50 to 450 cNm (401NSM)
- CLE-LINE Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23460)
- US TAPE 120 in Adhesive Tape Measure, 1/4 in Blade (59610)
- US TAPE 26 ft Tape Measures, 1 in Blade (57243)
- US TAPE 12 ft Tape Measures, 3/4 in Blade (56907)
- US TAPE 144 in Adhesive Tape Measure, 1/2 in Blade (50004)
- US TAPE 10 ft Tape Measures, 1/2 in Blade (56735)
- US TAPE 100 ft Tape Refill, 1/4 in Blade (59725)
- US TAPE 144 in Adhesive Tape Measure, 1/2 in Blade (50006)
- Us Tape Measuring and Layout Tools