Shop All Tape Measures
Us Tape
10 ft Tape Measures, 1/2 in Blade
Mfr # 56705
Zoro # G5086812
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measures
- Blade Length 10 ft
- Standout 3 ft
- Blade Color Yellow
- Case Color Silver
Product Information
- Brand Us Tape
- MFR # 56705
- Zoro # G5086812
- UPC # 727659567059
- Country of Origin United States
- Category Tape Measures
Dimensions
Blade Length | 10 ft |
Blade Width | 1/2 in |
Standout Length | 3 ft |
Blade Length - SAE | 10 ft |
Description
Tape Measure, Case Material ABS Plastic, System of Measurement SAE, Graduation Marks 1/16 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 10 ft, Blade Material Steel, Blade Width 1/2 in, Blade Return Type Automatic, Case Color Silver, Lock Type Slide, Graduation Units Feet, Inches, Standout Length 3 ft, Case Type Closed, Belt Clip Belt Clip Included, Hook Construction 3-Rivet, Numeric Format Fractional
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 8.41"L x 6.76"W x 3.87"D (1120)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4786)
- ROTHENBERGER 24 in L 3 in Cap. Aluminum Straight Pipe Wrench (70162)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #3, 1", PK5 (40L573)
- US TAPE 66 ft Oil Gauging Tape Measures, 1/2 in Blade (58822)
- US TAPE 33 ft Oil Gauging Tape Measures, 1/2 in Blade (58816)
- US TAPE 18 ft Oil Gauging Tape Measures, 1/2 in Blade (58912)
- US TAPE 25 ft Oil Gauging Tape Measures, 1/2 in Blade (58946)
- US TAPE 120 in Adhesive Tape Measure, 1/4 in Blade (59610)
- US TAPE 50 ft Oil Gauging Tape Measures, 1/2 in Blade (58850)
- KOMELON 35 ft. Tape Measure, 1" Blade (52435)
- Us Tape Tape Measures